!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Load Capacity
Operation
Minimum Lifting Height
Maximum Lifting Height
Platform Length
Platform Width
Lift Control
Wheel Diameter
Wheel Type
Wheel/Tread Material
Overall Length
Overall Width
Overall Height
Platform Material
Platform Gauge
Lift Mechanism
Frame Material
Scissor Type

Mobile Lift Tables

https://catalogue.grainger.ca/?hybris=true

50 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM3KR47
  • Mfr. Model # 3KR47
  • EHC: EHC :
  • Manual Hydraulic Lift Cart, Load Capacity 800 Pounds, Platform Length 35-1/2 inches, Platform Width 20 inches, Raised Height 51 inches, Lowered Height 13-1/2 inches, Caster Size 5 inches, Single Speed Foot Pump, Elevating Scissors

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 647
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM4ZD01
  • Mfr. Model # 4ZD01
  • EHC: EHC :
  • Elevating Scissor Cart, Ld. Cap. 1500 lb., Platform L 48 In., Platform Width 24 In., Raised H 59 In., Lowered H 18-3/8 In., Elevation per Stroke 1-1/4 In., Caster Dia. 6 In., Caster Type Polyurethane, 2 Rigid, 2 Swivel with Brake, Incl. Manual Single Spd. Hydraulic Foot Pump.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 647
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM3KR46
  • Mfr. Model # 3KR46
  • EHC: EHC :
  • Manual Hydraulic Lift Cart, Load Capacity 400 Pounds, Platform Length 27-1/2 inches, Platform Width 17-5/8 inches, Raised Height 29-1/4 inches, Lowered Height 8-1/4 inches, Caster Size 4 inches, Single Speed Foot Pump, Elevating Scissor

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 647
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM4ZC18
  • Mfr. Model # 4ZC18
  • EHC: EHC :
  • Manual Hydraulic Lift Cart, Load Capacity 1,000 Pounds, Platform Length 63 inches, Platform Width 32 inches, Raised Height 35-1/4 inches, Lowered Height 12-1/4 inches, Caster Size 5 inches, Single Speed Foot Pump, Elevating Scissors

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 647
  • DAYTON
  • CART SCISSOR 2000 LB
  • Item # GGM6W804
  • Mfr. Model # 6W804
  • EHC: EHC :
  • Manual Hydraulic Elevating Scissor Cart, Load Capacity 2000 Pounds, Raised Height 39 inches, Lowered Height 15 inches, Caster Size 5 inches, Single Speed Foot pump, 20 x 40 inches Platform

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 647
  • DAYTON
  • CART HYDRAULIC LIFT
  • Item # GGM6W803
  • Mfr. Model # 6W803
  • EHC: EHC :
  • Manual Hydraulic Lift Cart, Load Capacity 1,000 Pounds, Platform Length 32 inches, Platform Width 20 inches, Raised Height 35-1/2 inches, Lowered Height 11 inches, Caster Size 5 inches, Single Speed Foot Pump, Elevating Scissors

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 647
  • DAYTON
  • SCISSOR LIFT CART,990 LB.,STEEL,ROL
  • Item # GGM2MPP6
  • Mfr. Model # 2MPP6
  • EHC: EHC :
  • Include hydraulic foot pump. Down speed control valve. Internal hydraulic velocity fuse in each cylinder. Casters with brake. Steel Roller Platform Polyurethane casters. Steel roller balls raise so loads can easily slide on and off the surface. Balls can also be lowered into the table.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 647
  • DAYTON
  • SCISSOR LIFT CART,2000 LB.,STEEL,FI
  • Item # GGM11A564
  • Mfr. Model # 11A564
  • EHC: EHC :
  • 5 inch polyurethane casters (2 rigid, 2 swivel). Powder coated finish. Provide height adjustment with control knobs.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 647
  • VESTIL
  • TABLE POST HYDRAULIC 18 X 18
  • Item # VESHT05-1818
  • Mfr. Model # HT05-1818
  • EHC: EHC :
  • Hydraulic post table is built for heavy-duty shop use and includes a platform that swivels for use as a turntable. Perfect for material handling applications such as: lifting dies and castings, moving machine parts, positioning welders' work, and leveling feed material for pump presses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • VESTIL
  • TABLE POST HYDRAULIC 16 X 16
  • Item # VESHT02-1616
  • Mfr. Model # HT02-1616
  • EHC: EHC :
  • Hydraulic post table is built for heavy-duty shop use and includes a platform that swivels for use as a turntable. Perfect for material handling applications such as: lifting dies and castings, moving machine parts, positioning welders' work, and leveling feed material for pump presses.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list