!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART HYDRAULIC LIFT

CART HYDRAULIC LIFT

DAYTON

CART HYDRAULIC LIFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART HYDRAULIC LIFT

CART HYDRAULIC LIFT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,246.29 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6W803
  • Mfr. Model # 6W803
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 647
  • Shipping Weight 193.9 lbs

Product Details

Manual Hydraulic Lift Cart, Load Capacity 1,000 Pounds, Platform Length 32 inches, Platform Width 20 inches, Raised Height 35-1/2 inches, Lowered Height 11 inches, Caster Size 5 inches, Single Speed Foot Pump, Elevating Scissors

Technical Specs

  • Item Scissor Lift Cart
  • Minimum Lifting Height 11 1/4 in
  • Platform Length 32 in
  • Platform Type Solid
  • Platform Gauge Fixed
  • Wheel Type Tread on Core
  • Wheel Configuration (2) Swivel with Brake, (2) Rigid
  • Scissor Type Single
  • Lift Mechanism Hydraulic
  • Handle Type Raised
  • Frame Material Steel
  • Phase 1
  • Overall Height 39 in
  • Overall Width 19 1/2 in
  • Load Capacity 1,000 lbs.
  • Maximum Lifting Height 35 1/2 in
  • Platform Width 19 1/2 in
  • Platform Material Steel
  • Wheel Diameter 5 in
  • Wheel/Tread Material Polyurethane
  • Brake Type Side Pedal Brake
  • Lift Control Foot Pump
  • Operation Manual
  • Handle Height 39 in
  • Charger Type (2) Rigid, (2) Swivel with Brake
  • Includes Hydraulic Foot Pump
  • Overall Length 36 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list