!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCISSOR LIFT CART,10-13/64IN H,STEEL

SCISSOR LIFT CART,10-13/64IN H,STEEL

BAILEIGH INDUSTRIAL

SCISSOR LIFT CART,10-13/64IN H,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCISSOR LIFT CART,10-13/64IN H,STEEL

SCISSOR LIFT CART,10-13/64IN H,STEEL

BAILEIGH INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,242.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG31XU05
  • Mfr. Model # B-CART
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Item Scissor Lift Table
  • Minimum Lifting Height 10 1/4 in
  • Platform Length 32-1/4"
  • Platform Type Solid
  • Platform Gauge 11 ga
  • Wheel Type Tread on Core
  • Wheel Configuration (2) Swivel with Brake, (2) Rigid
  • Scissor Type Single
  • Lift Mechanism Hydraulic
  • Operation Manual
  • Handle Height 35 in
  • Frame Material Steel
  • Overall Length 35-1/2"
  • Load Capacity 660 lb.
  • Maximum Lifting Height 30 3/4 in
  • Platform Width 20 1/2 in
  • Platform Material Steel
  • Wheel Diameter 3 in, 6 in
  • Wheel/Tread Material Rubber
  • Brake Type Side Pedal Brake
  • Lift Control Foot Pump
  • Lifting Height per Pump 19/32 in
  • Handle Type Raised
  • Fluid Type ISO 22
  • Overall Height 10-13/64"
  • Overall Width 20-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list