!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCISSOR LIFT CART,2000 LB.,STEEL,FI

SCISSOR LIFT CART,2000 LB.,STEEL,FI

DAYTON

SCISSOR LIFT CART,2000 LB.,STEEL,FI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCISSOR LIFT CART,2000 LB.,STEEL,FI

SCISSOR LIFT CART,2000 LB.,STEEL,FI

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,188.60 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM11A564
  • Mfr. Model # 11A564
  • UNSPSC # 24101617
  • CATALOGUE PAGE # 647
  • Shipping Weight 300.0 lbs

Product Details

5 inch polyurethane casters (2 rigid, 2 swivel). Powder coated finish. Provide height adjustment with control knobs.

Technical Specs

  • Item Scissor Lift Cart
  • Minimum Lifting Height 24 in
  • Platform Length 36 in
  • Platform Type Solid
  • Platform Gauge 10 ga
  • Wheel Type Tread on Core
  • Wheel Configuration (2) Swivel with Brake, (2) Rigid
  • Lift Control Hand Winch
  • Lifting Height per Pump 1/8 in
  • Number of Lifting Posts 4
  • Charger Type (2) Rigid, (2) Swivel
  • Includes Floor Lock
  • Overall Length 36"
  • Load Capacity 2,000 lbs.
  • Maximum Lifting Height 42 in
  • Platform Width 24 in
  • Platform Material Steel
  • Wheel Diameter 5 in
  • Wheel/Tread Material Polyurethane
  • Brake Type Side Pedal Brake
  • Lift Mechanism Screw Rod
  • Operation Manual
  • Frame Material Steel
  • Phase 2
  • Overall Height 42"
  • Overall Width 24"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list