!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand

LED Wraparound Lights

LED wraparound lights have a lens that extends up the sides of the fixture to spread light over a wider area than recessed troffers and panels. Also called wraps, these linear surface-mount fixtures uniformly disperse large amounts of light for general lighting in offices, retail spaces, and healthcare settings. They are typically installed on drywall ceilings. LED lights use significantly less energy than fluorescent lights and have built-in LED arrays so there are no light bulbs to install or replace.

https://catalogue.grainger.ca/?hybris=true

35 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • LITHONIA LIGHTING
  • LED WRAPAROUND FIXTURE, 29 W MAXIMUM, 4000K, 1,400 LUMENS, 1 LAMP T8
  • Item # ABRFMLWL24840
  • Mfr. Model # FMLWL 24 840
  • EHC: EHC :
  • This FMLWL series LED wraparound fixture is made of metal. In addition, it includes lamps. Plus it meets the standards for cULus listed, ENERGY STAR certified. It also has voltage of 120V and 1,400 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED WRAPAROUND FIXTURE, 42 W MAXIMUM, 4000K, 2,900 LUMENS, 1 LAMP T8
  • Item # ABRFMLWL48840
  • Mfr. Model # FMLWL 48 840
  • EHC: EHC :
  • This FMLWL series LED wraparound fixture is made of metal. In addition, it includes lamps. Plus it meets the standards for cULus listed, ENERGY STAR certified. It also has voltage of 120V and 2,900 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • LITHONIA LIGHTING
  • LED WRAPAROUND FIXTURE, 32 W MAXIMUM, 4000K, 3,994 LUMENS, 2 LAMP T8
  • Item # ABRSBL4LP840
  • Mfr. Model # SBL4 LP840
  • EHC: EHC :
  • This SBL4 series LED wraparound fixture is made of steel. Plus it meets the standards for cCSAus certified, listed for Damp Locations. It also has voltage of 120/277V, 3,994 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • LED WRAPAROUND FIXTURE LENS, 24 W MAXIMUM, 3500K, 2,644 LUMENS, 3 LAMP T8
  • Item # HBLLAW235LWEDU
  • Mfr. Model # LAW2-35LW-EDU
  • EHC: EHC :
  • This LAW series LED wraparound fixture is made of steel. In addition, it includes interior overlay for smooth appearance without pixelation, LED boards and driver accessible for future maintenance or upgrades. Plus it meets the standards for CSA certified, UL 1598 listed, UL 2108 listed. It also has voltage of 120/277V and 2,644 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLUMBIA LIGHTING
  • NARROW WRAP, STEEL, WHITE, 3000/4000/3500 LM, 120/277V, 3,000K/4,000K/5,000K, ACRYLIC LENS, 4 FT L
  • Item # HBLCNW4LSCS
  • Mfr. Model # CNW4-LSCS
  • EHC: EHC :
  • This narrow wrap is made of steel. Plus it meets the standards for Damp Location Label Standard. It also has voltage of 120 to 277V, 3000/4000/3500 lumens, plus it has a rated life of 54,000 hours.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
  • COLUMBIA
  • WRAPAROUND LIGHT, 3,507 LUMENS, 4,000K COLOUR TEMPERATURE, WHITE LIGHT
  • Item # HBL93123055
  • Mfr. Model # CNW4-3540
  • EHC: EHC :
  • This wraparound light includes frosted acrylic lens. Plus it meets the standards for UL 1598, DLC. It also has 3,507 lumens.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 3 or more. Please update the quantity to proceed with checkout.
  • LITHONIA LIGHTING
  • LED SURFACE FIXTURE, 28.2 W MAX, 3500K, 3,095 LUMENS, 2 LAMP T8, DLC 5.0
  • Item # ABRWL430LEZ1LP835
  • Mfr. Model # WL4 30L EZ1 LP835
  • EHC: EHC :
  • This WL4 series LED surface fixture is made of steel. Plus it meets the standards for CSA certified, NGL 13. It also has voltage of 120/277V, 3,095 lumens, plus it has a rated life of 60,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • COLUMBIA
  • STRIPLIGHT, LED 8 FT, SELECTABLE CCT, 9,361 LUMENS, 120/277V, 5000K, WHITE
  • Item # HBL93075543
  • Mfr. Model # CSL8-LSCS
  • EHC: EHC :
  • This Output series LED strip light includes frosted acrylic lens. Plus it meets the standards for CSA, Damp Location Rated, and UL 1598. It also has voltage of 120 to 277V, 9,361 lumens, plus it has a rated life of 54,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list