!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
NARROW WRAP, STEEL, WHITE, 3000/4000/3500 LM, 120/277V, 3,000K/4,000K/5,000K, ACRYLIC LENS, 4 FT L

NARROW WRAP, STEEL, WHITE, 3000/4000/3500 LM, 120/277V, 3,000K/4,000K/5,000K, ACRYLIC LENS, 4 FT L

COLUMBIA LIGHTING

NARROW WRAP, STEEL, WHITE, 3000/4000/3500 LM, 120/277V, 3,000K/4,000K/5,000K, ACRYLIC LENS, 4 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NARROW WRAP, STEEL, WHITE, 3000/4000/3500 LM, 120/277V, 3,000K/4,000K/5,000K, ACRYLIC LENS, 4 FT L

NARROW WRAP, STEEL, WHITE, 3000/4000/3500 LM, 120/277V, 3,000K/4,000K/5,000K, ACRYLIC LENS, 4 FT L

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.84 / EACH

EHC: EHC :
Min Qty 2 = $237.68

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLCNW4LSCS
  • Mfr. Model # CNW4-LSCS
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This narrow wrap is made of steel. Plus it meets the standards for Damp Location Label Standard. It also has voltage of 120 to 277V, 3000/4000/3500 lumens, plus it has a rated life of 54,000 hours.

Technical Specs

  • Item Narrow Wrap
  • Voltage 120 to 277V AC
  • Lumens per Watt 123 lm/W
  • Housing Colour White
  • Lens Material Frosted Acrylic Lens
  • Rated Life 54,000 hr
  • Dimmable Yes
  • Lumens '3000/4000/3500 lm
  • Colour Temperature 3,000K, 4,000K, 5,000K
  • Housing Material Steel
  • Overall Length 4 ft
  • Standards Damp Location Label Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list