!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WRAPAROUND FIXTURE,2 7/8 IN H,7 IN W

LED WRAPAROUND FIXTURE,2 7/8 IN H,7 IN W

DAYBRITE

LED WRAPAROUND FIXTURE,2 7/8 IN H,7 IN W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WRAPAROUND FIXTURE,2 7/8 IN H,7 IN W

LED WRAPAROUND FIXTURE,2 7/8 IN H,7 IN W

DAYBRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG60VD52
  • Mfr. Model # NWL440L8CSTUNVDIMOCC
  • UNSPSC # 39111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Item Color Selectable Narrow Wrap LED
  • Ballast Start Type No Ballast
  • Voltage 120/277V AC
  • For Max. Bulb Wattage 34 W
  • Light Technology LED
  • Lumens per Watt 117.6 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Housing Colour White
  • Includes Hardware for Surface Mounting
  • Lens Shape Round
  • Linkable Yes
  • Mounting Style Surface
  • Overall Height 2 7/8 in
  • Overall Width 7 in
  • Series NWL
  • Warranty 5 yr
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 2 Lamp T8 32 W
  • Lumens 4,000 lm
  • Max. Fixture Wattage 34 W
  • Bulb Included Yes
  • Colour Temperature 4,000K
  • Fixture Type Wraparound
  • Housing Material Polycarbonate
  • Lens Material Polycarbonate
  • Lens Type Frosted
  • Linkable Up To 8 Fixtures
  • Nominal Length 4 ft
  • Overall Length 47 3/4 in
  • Sensor Type Occupancy Sensor
  • Standards UL 1598 Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list