!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WRAPAROUND FIXTURE, 29 W MAXIMUM, 4000K, 1,400 LUMENS, 1 LAMP T8

LED WRAPAROUND FIXTURE, 29 W MAXIMUM, 4000K, 1,400 LUMENS, 1 LAMP T8

LITHONIA LIGHTING

LED WRAPAROUND FIXTURE, 29 W MAXIMUM, 4000K, 1,400 LUMENS, 1 LAMP T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WRAPAROUND FIXTURE, 29 W MAXIMUM, 4000K, 1,400 LUMENS, 1 LAMP T8

LED WRAPAROUND FIXTURE, 29 W MAXIMUM, 4000K, 1,400 LUMENS, 1 LAMP T8

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $135.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRFMLWL24840
  • Mfr. Model # FMLWL 24 840
  • UNSPSC # 39111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This FMLWL series LED wraparound fixture is made of metal. In addition, it includes lamps. Plus it meets the standards for cULus listed, ENERGY STAR certified. It also has voltage of 120V and 1,400 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Wraparound Fixture
  • Ballast Start Type No Ballast
  • Voltage 120V
  • For Max. Bulb Wattage 19.6 W
  • Light Technology LED
  • Lumens per Watt 61 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 85
  • Dimming Method No Dimming
  • Fixture Type Wraparound
  • Housing Material Metal
  • Includes Lamps
  • Lens Shape Architectural
  • Light Colour Bright White
  • Linkable Up To Unlinkable
  • Mounting Hardware Type Screws, Wirenuts
  • Overall Height 2 5/8 in
  • Overall Width 5 1/2 in
  • Sensor Type No Sensor
  • Standards cULus Listed, ENERGY STAR Certified
  • Dimmable No
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 1 Lamp T8
  • Lumens 1,400 lm
  • Max. Fixture Wattage 19.6 W
  • Bulb Included Yes
  • Colour Temperature 4,000K
  • Finish High Gloss
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lens Material Polycarbonate
  • Lens Type Diffuser
  • Linkable No
  • Mounting Style Flush, Surface
  • Nominal Length 2 ft
  • Overall Length 24 1/2 in
  • Rated Life 50,000 hr
  • Series FMLWL
  • Warranty 5 yr

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list