!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Inscribed Circle
Corner Radius
Thickness
ANSI Code
ISO Number
Primary Material Application

Hexagon (H) Indexable Milling Inserts

Hexagon (H) milling inserts have six sides that form six cutting points for performing a range of face-milling applications. Their cutting points have 120° nose angles that provide strong cutting edges and high cutting force. They mount to a compatible toolholder, which attaches to a milling machine. These indexable inserts can be rotated (indexed) to expose a fresh cutting edge when the old one dulls. They can be replaced with new inserts of the same type or different types without removing the toolholder from the machine. Indexable milling tools require fewer tool changes than solid tools in high-volume metalworking and fabrication applications with high speeds, high feeds, and difficult-to-machine materials.

https://catalogue.grainger.ca/?hybris=true

118 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WIDIA
  • HEXAGON MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.2190 IN THICK
  • Item # WID5528974
  • Mfr. Model # HNGJ535ANSNGD WS30PM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 series face mills. It is for use on nickel, stainless steel, titanium, steel, and is for medium cutting. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.2190 inch thick, has a 3/64 inch corner radius, a neutral cutting direction, and has a TiN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.1763 IN THICK
  • Item # WID3954419
  • Mfr. Model # HNGJ0704ANENLD TN6510
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 mini series face mills. It is for use on cast iron, and finishing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.1763 inch thick, has a 3/64 inch corner radius, a neutral cutting direction, and has a AlOX-SN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, .4321 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1563 IN THICK
  • Item # WID5895783
  • Mfr. Model # HPGT225DZENGD WP40PM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M640 series face mills. It is for use on stainless steel, steel, nickel, titanium, and is for medium cutting. This M640 series hexagon milling insert features a metric measurement system, is 0.1563 inch thick, has a 0.98 mm corner radius, a right hand cutting direction, and has a AlCrTiN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.2151 IN THICK
  • Item # WID3563902
  • Mfr. Model # HNGJ535ANSNHD TN6540
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 series face mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, and medium cutting to heavy roughing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.2151 inch thick, has a 3/64 inch corner radius, a neutral cutting direction, and has a TiAlN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.2190 IN THICK
  • Item # WID3761185
  • Mfr. Model # HNPJ535ANSNGD TN6520
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 series face mills. It is for use on cast iron, and medium cutting. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.2190 inch thick, has a 3/64 inch corner radius, a neutral cutting direction, and has a AlOX-SN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.2190 IN THICK
  • Item # WID3093559
  • Mfr. Model # HNGJ535ANENLD TN6520
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 series face mills. It is for use on cast iron, and finishing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.2190 inch thick, has a 3/64 inch corner radius, a neutral cutting direction, and has a AlOX-SN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, .4291 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1571 IN THICK
  • Item # WID5895784
  • Mfr. Model # HPGT225DZERLD WP25PM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M640 series face mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel, and is for finishing. This M640 series hexagon milling insert features a metric measurement system, is 0.1571 inch thick, has a 0.98 mm corner radius, a right hand cutting direction, and has a AlTiN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, .4385 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1575 IN THICK
  • Item # WID5895787
  • Mfr. Model # HPGT06T3DZERGD3W WP40PM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M640 series face mills. It is for use on stainless steel, steel, nickel, titanium, and is for medium cutting. This M640 series hexagon milling insert features a metric measurement system, is 0.1575 inch thick, has a 0.98 mm corner radius, a right hand cutting direction, and has a AlCrTiN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, .4332 IN INSCRIBED CIRCLE, .9MM CORNER RADIUS, .1575 IN THICK
  • Item # WID2288106
  • Mfr. Model # HPGT225DZFRLDAL THM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M640 series face mills. It is for use on aluminum, brass, bronze, copper, magnesium, cast iron, nickel, titanium, and is for finishing. This M640 series hexagon milling insert features a metric measurement system, is 0.1575 inch thick, and has a 0.90 mm corner radius, a right hand cutting direction, and has a bright (uncoated) finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 1/16 IN CORNER RADIUS, 0.2169 IN THICK
  • Item # WID3117962
  • Mfr. Model # XNGJ535ANSNGD3W TN6510
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 series face mills. It is for use on cast iron, and medium cutting. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.2169 inch thick, has a 1/16 inch corner radius, a neutral cutting direction, and has a AlOX-SN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.126 IN CORNER RADIUS, 0.1741 IN THICK
  • Item # WID3954482
  • Mfr. Model # HNPJ070432ANSNHD TN6520
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 mini series face mills. It is for use on cast iron, and roughing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.1741 inch thick, and has a 0.1260 inch corner radius, a neutral cutting direction, and has a AlOX-SN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.1735 IN THICK
  • Item # WID5427375
  • Mfr. Model # HNPJ0704ANSNHD WK15CM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 mini series face mills. It is for use on cast iron, and roughing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.1735 inch thick, has a 3/64 inch corner radius, a neutral cutting direction, and has an Al2O3 finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, .4321 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1563 IN THICK
  • Item # WID5427387
  • Mfr. Model # HPGT225DZENGD WK15CM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M640 series face mills. It is for use on cast iron, and medium cutting. This M640 series hexagon milling insert features a metric measurement system, is 0.1563 inch thick, and has a 0.98 mm corner radius, a neutral cutting direction, and has an Al2O3 finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.2190 IN THICK
  • Item # WID3119541
  • Mfr. Model # HNGJ535ANSNGD TN6520
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 series face mills. It is for use on cast iron, and medium cutting. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.2190 inch thick, has a 3/64 inch corner radius, a neutral cutting direction, and has a AlOX-SN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.126 IN CORNER RADIUS, 0.1741 IN THICK
  • Item # WID5895297
  • Mfr. Model # HNPJ070432ANSNHD WP40PM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 mini series face mills. It is for use on stainless steel, steel, nickel, titanium, and is for roughing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.1741 inch thick, and has a 0.1260 inch corner radius, a right hand cutting direction, and has a AlCrTiN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
  • WIDIA
  • HEXAGON MILLING INSERT, ⅝ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.2151 IN THICK
  • Item # WID5895371
  • Mfr. Model # HNGJ535ANSNHD WP25PM
  • EHC: EHC :
  • This hexagon milling insert is made of carbide. It is designed for use with M1200 series face mills. It is for use on nickel, stainless steel, steel, titanium, cast iron, hardened steel, and is for roughing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.2151 inch thick, has a 3/64 inch corner radius, a right hand cutting direction, and has a AlTiN finish.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list