!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.1763 IN THICK

HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.1763 IN THICK

WIDIA

HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.1763 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.1763 IN THICK

HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 3/64 IN CORNER RADIUS, 0.1763 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.59 / EACH

EHC: EHC :
Min Qty 5 = $172.95

Compliance and Restrictions

  • None

This product must be purchased in multiples of 5 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID3954419
  • Mfr. Model # HNGJ0704ANENLD TN6510
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.806 lbs

Product Details

This hexagon milling insert is made of carbide. It is designed for use with M1200 mini series face mills. It is for use on cast iron, and finishing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.1763 inch thick, has a 3/64 inch corner radius, a neutral cutting direction, and has a AlOX-SN finish.

Technical Specs

  • Item Hexagon Milling Insert
  • Corner Radius 3/64 in
  • Series M1200
  • ISO Number HNGJ0704ANENLD
  • Chip-Breaker Yes
  • Chip-Breaker Style Double Sided
  • Coating Process PVD
  • Cutting Direction Neutral
  • Finish - Machining AlOX-SN
  • For Use With M1200 Mini Series Face Mills
  • Included Angle 120 Degrees
  • Insert Size 704
  • Lead Angle 15 Degrees ANSI, 75 Degrees ISO
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.1970 in
  • Number of Cutting Edges 12
  • Rake Positive
  • Through Hole Inside Dia. 0.1970 in
  • Inscribed Circle 1/2 in
  • Thickness 0.1763 in
  • ANSI Code HNGJ0704ANENLD
  • Primary Material Application Cast Iron
  • Chip-Breaker Code LD
  • Clearance Angle 0 Degrees
  • Cutting Application Finishing
  • Cutting Edge Length 6.80 mm
  • For Toolholder M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
  • Hole Type 70 Degrees to 90 Degrees Double Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style HNGJ
  • Manufacturer Grade TN6510
  • Measurement System Fractional Inch
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code K
  • Shape Hexagon
  • Wiper Insert Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list