!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.126 IN CORNER RADIUS, 0.1741 IN THICK

HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.126 IN CORNER RADIUS, 0.1741 IN THICK

WIDIA

HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.126 IN CORNER RADIUS, 0.1741 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.126 IN CORNER RADIUS, 0.1741 IN THICK

HEXAGON MILLING INSERT, ½ IN INSCRIBED CIRCLE, 0.126 IN CORNER RADIUS, 0.1741 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.29 / EACH

EHC: EHC :
Min Qty 10 = $272.90

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID3954482
  • Mfr. Model # HNPJ070432ANSNHD TN6520
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs

Product Details

This hexagon milling insert is made of carbide. It is designed for use with M1200 mini series face mills. It is for use on cast iron, and roughing. This M1200 series hexagon milling insert features a fractional inch measurement system, is 0.1741 inch thick, and has a 0.1260 inch corner radius, a neutral cutting direction, and has a AlOX-SN finish.

Technical Specs

  • Item Hexagon Milling Insert
  • Corner Radius 0.1260 in
  • Series M1200
  • ISO Number HNPJ070432ANSNHD
  • Chip-Breaker Yes
  • Chip-Breaker Style Double Sided
  • Coating Process PVD
  • Cutting Direction Neutral
  • Finish - Machining AlOX-SN
  • For Use With M1200 Mini Series Face Mills
  • Included Angle 120 Degrees
  • Insert Size 704
  • Lead Angle 45 Degrees
  • Material - Machining Carbide
  • Mounting Hole Dia. 0.1970 in
  • Number of Cutting Edges 12
  • Rake Positive
  • Through Hole Inside Dia. 0.1970 in
  • Inscribed Circle 1/2 in
  • Thickness 0.1741 in
  • ANSI Code HNPJ070432ANSNHD
  • Primary Material Application Cast Iron
  • Chip-Breaker Code HD
  • Clearance Angle 0 Degrees
  • Cutting Application Roughing
  • Cutting Edge Length 6.80 mm
  • For Toolholder M1200HF150Z05S050HN07, M1200HF200Z05S075HN07, M1200HF250Z06S075HN07, M1200HF300Z08S100HN07
  • Hole Type 70 Degrees to 90 Degrees Double Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style HNPJ
  • Manufacturer Grade TN6520
  • Measurement System Fractional Inch
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code K
  • Shape Hexagon
  • Wiper Insert Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list