!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEXAGON MILLING INSERT, .4321 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1563 IN THICK

HEXAGON MILLING INSERT, .4321 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1563 IN THICK

WIDIA

HEXAGON MILLING INSERT, .4321 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1563 IN THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEXAGON MILLING INSERT, .4321 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1563 IN THICK

HEXAGON MILLING INSERT, .4321 IN INSCRIBED CIRCLE, .98MM CORNER RADIUS, .1563 IN THICK

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.45 / EACH

EHC: EHC :
Min Qty 10 = $244.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WID5427387
  • Mfr. Model # HPGT225DZENGD WK15CM
  • UNSPSC # 23172009
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This hexagon milling insert is made of carbide. It is designed for use with M640 series face mills. It is for use on cast iron, and medium cutting. This M640 series hexagon milling insert features a metric measurement system, is 0.1563 inch thick, and has a 0.98 mm corner radius, a neutral cutting direction, and has an Al2O3 finish.

Technical Specs

  • Item Hexagon Milling Insert
  • Corner Radius 0.98 mm
  • Series M640
  • ISO Number HPGT06T3DZENGD
  • Chip-Breaker Yes
  • Chip-Breaker Style One Sided
  • Coating Process CVD
  • Cutting Direction Neutral
  • For Toolholder M640D200Z05S075HP06, M640D250Z06S100HP06, M640D300Z07S100HP06, M640D400Z09S125HP06
  • Hole Type 40 Degrees to 60 Degrees Countersink Hole
  • Insert Holding Type Screw Clamp
  • Insert Style HPGT
  • Manufacturer Grade WK15CM
  • Measurement System Metric
  • Mounting Style Screw Clamp
  • Primary Material Application ISO Code K
  • Shape Hexagon
  • Inscribed Circle 0.4321 in
  • Thickness 0.1563 in
  • ANSI Code HPGT225DZENGD
  • Primary Material Application Cast Iron
  • Chip-Breaker Code GD
  • Clearance Angle 11 Degrees
  • Cutting Application Medium Cutting
  • Finish - Machining Al2O3
  • For Use With M640 Series Face Mills
  • Included Angle 120 Degrees
  • Insert Size 06T3
  • Lead Angle 30 Degrees ANSI, 60 Degrees ISO
  • Material - Machining Carbide
  • Mounting Hole Dia. 4.40 mm
  • Number of Cutting Edges 6
  • Rake Positive
  • Through Hole Inside Dia. 4.40 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list