!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Brand
Price
Measurement System
Number of Flutes
Shank Dia.
Finish - Machining
Length of Cut
List Number
Overall Length
Cutter Dia.
Thread Size
Thread Standard

Helical-Flute Thread Mills

Helical-flute thread mills have spiral flutes that distribute the chip load as the thread mill removes material to cut threads into an existing hole or onto the external surface of a part. They provide a smoother cut than straight-flute or single-profile thread mills and are used to create threads on tough or thin-walled materials. Helical-flute thread mills can create internal threads of the same pitch in a range of hole diameters, eliminating the need to change tools when threading multiple holes of different sizes. Thread mills are only usable in CNC machines that have helical interpolation capability.

https://catalogue.grainger.ca/?hybris=true

9 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • WIDIA
  • THREAD MILL, CARBIDE, TICN, 3 FLUTE, M10X1.25 THREAD, 8.4MM CUTTER DIAMETER
  • Item # WIDGTM215011WU12PV
  • Mfr. Model # GTM215011 WU12PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 12mm diameter, 45mm long shank. It is designed for use with all materials. This GTM series thread mill has a TiCN finish, and has metric measurements. It is coolant through with a 80mm length. Plus it has three helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • THREAD MILL, CARBIDE, TIALN, 4 FLUTE, M16X1.5 THREAD, 11.9MM CUTTER DIAMETER
  • Item # WIDGTM115021WU13PV
  • Mfr. Model # GTM115021 WU13PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 12mm diameter, 45mm long shank. It is designed for use with all materials. This GTM series thread mill has a TiAlN finish, and has metric measurements. It is coolant through with a 90mm length. Plus it has four helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • THREAD MILL, CARBIDE, TICN, 3 FLUTE, M6X1 THREAD, 4.8MM CUTTER DIAMETER
  • Item # WIDGTM215002WU12PV
  • Mfr. Model # GTM215002 WU12PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 8mm diameter, 36mm long shank. It is designed for use with all materials. This GTM21 series thread mill has a TiCN finish, and has metric measurements. It is coolant through with a 62 mm length. Plus it has three helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • THREAD MILL, CARBIDE, TICN, 4 FLUTE, ½"-13 THREAD, 0.479 IN CUTTER DIAMETER
  • Item # WIDGTM215021WU12PV
  • Mfr. Model # GTM215021 WU12PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 0.5512 inch diameter, 1.77one-inch long shank. This GTM series thread mill has a TiCN finish, and has fractional inch measurements. It is coolant through with a 3.5433 inch length. Plus it has four helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • THREAD MILL, CARBIDE, TIALN, 4 FLUTE, M16X2 THREAD, 11.9MM CUTTER DIAMETER
  • Item # WIDGTM115009WU13PV
  • Mfr. Model # GTM115009 WU13PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 12mm diameter shank. This GTM series thread mill has a TiAlN finish, and has metric measurements. It is coolant through with a 90 mm length. Plus it has four helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • THREAD MILL, CARBIDE, TIALN, 3 FLUTE, M10X1.50 THREAD, 7.9MM CUTTER DIAMETER
  • Item # WIDGTM115006WU13PV
  • Mfr. Model # GTM115006 WU13PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 8mm diameter, 36mm long shank. It is designed for use with all materials. This GTM series thread mill has a TiAlN finish, and has metric measurements. It is coolant through with a 70mm length. Plus it has three helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • THREAD MILL, CARBIDE, TICN, 3 FLUTE, ⅜"-16 THREAD, 0.3012 IN CUTTER DIAMETER
  • Item # WIDGTM215019WU12PV
  • Mfr. Model # GTM215019 WU12PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 0.4724 inch diameter, 1.7717 inch long shank. It is designed for use with all materials. This GTM series thread mill has a TiCN finish, and has fractional inch measurements. It is coolant through with a 3.1496 inch length. Plus it has three helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • THREAD MILL, CARBIDE, TICN, 4 FLUTE, ⅝"-11 THREAD, 0.5157 IN CUTTER DIAMETER
  • Item # WIDGTM215023WU12PV
  • Mfr. Model # GTM215023 WU12PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 0.7087 inch diameter, 1.8898 inch long shank. It is designed for use with all materials. This GTM21 series thread mill has a TiCN finish, and has fractional inch measurements. It is coolant through with a 4.0157 inch length. Plus it has four helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WIDIA
  • THREAD MILL, CARBIDE, TICN, 3 FLUTE, ¼"-20 THREAD, 0.1850 IN CUTTER DIAMETER
  • Item # WIDGTM215017WU12PV
  • Mfr. Model # GTM215017 WU12PV
  • EHC: EHC :
  • This thread mill is made of carbide and has a 0.315 inch diameter, 1.4173 inch long shank. It is designed for use with all materials. This GTM21 series thread mill has a TiCN finish, and has fractional inch measurements. It is coolant through with a 0.2447 inch length. Plus it has three helical flutes, and right hand cutting direction.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list