!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD MILL, CARBIDE, TICN, 3 FLUTE, ¼"-20 THREAD, 0.1850 IN CUTTER DIAMETER

THREAD MILL, CARBIDE, TICN, 3 FLUTE, ¼"-20 THREAD, 0.1850 IN CUTTER DIAMETER

WIDIA

THREAD MILL, CARBIDE, TICN, 3 FLUTE, ¼"-20 THREAD, 0.1850 IN CUTTER DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD MILL, CARBIDE, TICN, 3 FLUTE, ¼"-20 THREAD, 0.1850 IN CUTTER DIAMETER

THREAD MILL, CARBIDE, TICN, 3 FLUTE, ¼"-20 THREAD, 0.1850 IN CUTTER DIAMETER

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $545.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDGTM215017WU12PV
  • Mfr. Model # GTM215017 WU12PV
  • UNSPSC # 23172013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Product Details

This thread mill is made of carbide and has a 0.315 inch diameter, 1.4173 inch long shank. It is designed for use with all materials. This GTM21 series thread mill has a TiCN finish, and has fractional inch measurements. It is coolant through with a 0.2447 inch length. Plus it has three helical flutes, and right hand cutting direction.

Technical Specs

  • Item Thread Mill
  • Material - Machining Carbide
  • Thread Standard UNC, UNF
  • Cutter Dia. 0.185 in
  • Overall Length 0.2447 in
  • Shank Length 1.417 in
  • Cutting Direction Right Hand
  • List Number GTM21
  • Nomenclature GTM215017
  • Spiral Direction Right Hand
  • Primary Material Application All Materials
  • Drilling Tool Configuration Individual
  • Flute Type Helical
  • Finish - Machining TiCN
  • Thread Size 1/4"-20
  • Length of Cut 0.526 in
  • Shank Dia. 0.315 in
  • Number of Flutes 3
  • Pitch 20
  • Coolant Fed Coolant Through
  • Measurement System Fractional Inch
  • Material Applications Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
  • Primary Material Application ISO Code K, M, N, P, S
  • Series GTM21

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list