!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD MILL, CARBIDE, TICN, 3 FLUTE, M6X1 THREAD, 4.8MM CUTTER DIAMETER

THREAD MILL, CARBIDE, TICN, 3 FLUTE, M6X1 THREAD, 4.8MM CUTTER DIAMETER

WIDIA

THREAD MILL, CARBIDE, TICN, 3 FLUTE, M6X1 THREAD, 4.8MM CUTTER DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD MILL, CARBIDE, TICN, 3 FLUTE, M6X1 THREAD, 4.8MM CUTTER DIAMETER

THREAD MILL, CARBIDE, TICN, 3 FLUTE, M6X1 THREAD, 4.8MM CUTTER DIAMETER

WIDIA

https://catalogue.grainger.ca/?hybris=true
  • Item # WIDGTM215002WU12PV
  • Mfr. Model # GTM215002 WU12PV
  • UNSPSC # 23172013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.077 lbs

Product Details

This thread mill is made of carbide and has a 8mm diameter, 36mm long shank. It is designed for use with all materials. This GTM21 series thread mill has a TiCN finish, and has metric measurements. It is coolant through with a 62 mm length. Plus it has three helical flutes, and right hand cutting direction.

Technical Specs

  • Item Thread Mill
  • Material - Machining Carbide
  • Thread Standard Metric, Metric Fine
  • Cutter Dia. 4.8 mm
  • Overall Length 62 mm
  • Shank Length 36 mm
  • Cutting Direction Right Hand
  • List Number GTM21
  • Nomenclature GTM215002
  • Spiral Direction Right Hand
  • Primary Material Application All Materials
  • Drilling Tool Configuration Individual
  • Flute Type Helical
  • Finish - Machining TiCN
  • Thread Size M6x1
  • Length of Cut 13.19 mm
  • Shank Dia. 8 mm
  • Number of Flutes 3
  • Pitch 1 mm
  • Coolant Fed Coolant Through
  • Measurement System Metric
  • Material Applications Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
  • Primary Material Application ISO Code K, M, N, P, S
  • Series GTM21

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list