!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD MILL, CARBIDE, TIALN, 4 FLUTE, M16X2 THREAD, 11.9MM CUTTER DIAMETER

THREAD MILL, CARBIDE, TIALN, 4 FLUTE, M16X2 THREAD, 11.9MM CUTTER DIAMETER

WIDIA

THREAD MILL, CARBIDE, TIALN, 4 FLUTE, M16X2 THREAD, 11.9MM CUTTER DIAMETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD MILL, CARBIDE, TIALN, 4 FLUTE, M16X2 THREAD, 11.9MM CUTTER DIAMETER

THREAD MILL, CARBIDE, TIALN, 4 FLUTE, M16X2 THREAD, 11.9MM CUTTER DIAMETER

WIDIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,074.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WIDGTM115009WU13PV
  • Mfr. Model # GTM115009 WU13PV
  • UNSPSC # 23172013
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.242 lbs

Product Details

This thread mill is made of carbide and has a 12mm diameter shank. This GTM series thread mill has a TiAlN finish, and has metric measurements. It is coolant through with a 90 mm length. Plus it has four helical flutes, and right hand cutting direction.

Technical Specs

  • Item Thread Mill
  • Material - Machining Carbide
  • Thread Standard Metric, Metric Fine
  • Cutter Dia. 11.9 mm
  • Overall Length 90 mm
  • Shank Length 45 mm
  • Cutting Direction Right Hand
  • List Number GTM11
  • Measurement System Metric
  • Material Applications Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
  • Primary Material Application ISO Code K, M, N, P, S
  • Series GTM11
  • Flute Type Helical
  • Finish - Machining TiAlN
  • Thread Size M16x2
  • Length of Cut 32.93 mm
  • Shank Dia. 12 mm
  • Number of Flutes 4
  • Pitch 2 mm
  • Coolant Fed Coolant Through
  • Spiral Direction Right Hand
  • Primary Material Application All Materials
  • Drilling Tool Configuration Individual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list