!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Item
Pressure Source
Measurement Functions
Internal Pressure Measurement Range
Internally Generated Pressure Range
Pressure Range with External Modules

Handheld Pressure Calibrators

https://catalogue.grainger.ca/?hybris=true

47 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • FLUKE
  • PRESSURE CALIBRATOR, EXTERNAL, 16/300 PSI, CURRENT 0-24 MA, TEMP RANGE -40 ° C TO 150 ° C
  • Item # FET721EX1603
  • Mfr. Model # 721EX-1603
  • EHC: EHC :
  • This pressure calibrator has an external pressure source and a 0-24 mA current measurement range. It features an internal pressure measurement of -14 to 16 PSI and -12 to 300 PSI, a -40 Degrees C to 150 Degrees C RTD temperature range, and an internal pressure range accuracy of 0.025 percent. This calibrator has a LCD display and includes test leads, alligator clips, a magnetic hanger, a calibration certificate, four AA alkaline batteries, and a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • PRESSURE CALIBRATOR, EXTERNAL, 16/1500 PSI, CURRENT 0-24 MA, TEMP RANGE -40 ° C TO 150 ° C
  • Item # FET721EX1615
  • Mfr. Model # 721EX-1615
  • EHC: EHC :
  • This pressure calibrator has an external pressure source and a 0-24 mA current measurement range. It features an internal pressure measurement of -14 to 16 PSI and 0 to 1500 PSI, a -40 Degrees C to 150 Degrees C RTD temperature range, and an internal pressure range accuracy of 0.025 percent. This calibrator has a LCD display and includes test leads, alligator clips, a magnetic hanger, a calibration certificate, four AA alkaline batteries, and a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FLUKE
  • CALIBRATOR PRESSURE 100PSI 7 BAR
  • Item # FET719-100G
  • Mfr. Model # 719-100G
  • EHC: EHC :
  • Process Calibrator, Pressure, With Electric Pump, Current Measurement Range 0 to 24 mA, Accuracy +/-0.015% + 2 Digits, Supply Pressure 0 To 100 PSI, Internal Pressure Range -12 to 120 PSI, Internal Pressure Range Accuracy +/-0.035% of Range, Loop Supply V

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 168
  • FLUKE
  • PRESSURE CALIBRATOR, EXTERNAL, 36/1500 PSI, CURRENT 0-24 MA, TEMP RANGE -40 ° C TO 150 ° C
  • Item # FET721EX3615
  • Mfr. Model # 721EX-3615
  • EHC: EHC :
  • This pressure calibrator has an external pressure source and a 0-24 mA current measurement range. It features an internal pressure measurement of -14 to 36 PSI and 0 to 1500 PSI, a -40 Degrees C to 150 Degrees C RTD temperature range, and an internal pressure range accuracy of 0.025 percent. This calibrator has a LCD display and includes test leads, alligator clips, a magnetic hanger, a calibration certificate, four AA alkaline batteries, and a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list