!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HANDHELD PRESSURE CALIBRATOR,24V DC

HANDHELD PRESSURE CALIBRATOR,24V DC

FLUKE

HANDHELD PRESSURE CALIBRATOR,24V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HANDHELD PRESSURE CALIBRATOR,24V DC

HANDHELD PRESSURE CALIBRATOR,24V DC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,908.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLUKE71730G
  • Mfr. Model # FLUKE-717 30G
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Handheld Pressure Calibrator
  • Measurement Functions mA DC, Pressure
  • Pressure Range with External Modules 1 in wc to 10,000 psi
  • Loop Supply Voltage 24V DC
  • Displayed Pressure Units bar, cm wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, psi
  • Standards CSA C22.2 No. 1010.1:1992
  • Powered By 9V Alkaline Battery
  • Manufacturers Warranty Length 3 yr
  • Pressure Source External
  • Internal Pressure Measurement Range -12 - 30 PSI
  • Internal Pressure Range Accuracy +/-0.05% Full Scale
  • Current Measurement Range 0 to 24mA DC
  • Display Multiline LCD
  • Calibration Certificate NIST
  • Includes Battery, Holster, Test Clips and Instructions, Test Leads
  • Pressure Modules 750P Series (50 Ranges)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list