!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AUTOMATIC PRESSURE CALIBRATOR,24V DC

AUTOMATIC PRESSURE CALIBRATOR,24V DC

FLUKE

AUTOMATIC PRESSURE CALIBRATOR,24V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
AUTOMATIC PRESSURE CALIBRATOR,24V DC

AUTOMATIC PRESSURE CALIBRATOR,24V DC

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21,012.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FETFLK729150GFC
  • Mfr. Model # FLK-729 150G FC
  • UNSPSC # 41113630
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.6 lbs

Technical Specs

  • Item Automatic Pressure Calibrator
  • Measurement Functions mA DC, Pressure
  • Internally Generated Pressure Range 0 - 150 PSI
  • Internal Pressure Range Accuracy +/-0.02% Full Scale
  • Current Measurement Range 0 to 24 mA DC
  • Voltage Measurement Range 0 to 30V DC
  • RTD Temperature Range -50 Degrees to 150 Degrees C
  • Display Multiline LCD
  • Safety Rating IEC 61010-1, Pollution Degree2, IEC 61010-2-030: 30
  • Interface USB
  • Includes AC280 Hook Clips, Alligator Clips, Carrying Strap, Hose Kit, Magnetic Hanger Kit, Power Supply, Push Fit Adapters, Rechargeable Battery, Soft Case, Stackable Test Leads, Test Probes
  • Pressure Modules 750P Series (50 Ranges)
  • Pressure Source Internal Electric Pump
  • Internal Pressure Measurement Range 0 - 150 PSI
  • Pressure Range with External Modules -15 PSI - 10,000 PSI
  • Loop Supply Voltage 24V DC
  • Source Current 0 to 24mA DC
  • RTD Type PT 100, PT 385
  • Displayed Pressure Units atm, bar, cm wc, ft wc, g/sq cm, in Hg, in wc, kg/sq cm, kPa, m Hg, m wc, mbar, mm Hg, mm wc, mPa, Pa, psi
  • Standards CE, CSA, KCC, TUV
  • Calibration Certificate Traceable to International System of Units (SI)
  • Powered By 14.5 V Lithium Battery
  • Manufacturers Warranty Length 3 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list