!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRESSURE CALIBRATOR, EXTERNAL, 16/1500 PSI, CURRENT 0-24 MA, TEMP RANGE -40 ° C TO 150 ° C

PRESSURE CALIBRATOR, EXTERNAL, 16/1500 PSI, CURRENT 0-24 MA, TEMP RANGE -40 ° C TO 150 ° C

FLUKE

PRESSURE CALIBRATOR, EXTERNAL, 16/1500 PSI, CURRENT 0-24 MA, TEMP RANGE -40 ° C TO 150 ° C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRESSURE CALIBRATOR, EXTERNAL, 16/1500 PSI, CURRENT 0-24 MA, TEMP RANGE -40 ° C TO 150 ° C

PRESSURE CALIBRATOR, EXTERNAL, 16/1500 PSI, CURRENT 0-24 MA, TEMP RANGE -40 ° C TO 150 ° C

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,202.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FET721EX1615
  • Mfr. Model # 721EX-1615
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.75 lbs

Product Details

This pressure calibrator has an external pressure source and a 0-24 mA current measurement range. It features an internal pressure measurement of -14 to 16 PSI and 0 to 1500 PSI, a -40 Degrees C to 150 Degrees C RTD temperature range, and an internal pressure range accuracy of 0.025 percent. This calibrator has a LCD display and includes test leads, alligator clips, a magnetic hanger, a calibration certificate, four AA alkaline batteries, and a case.

Technical Specs

  • Item Pressure Calibrator
  • Measurement Functions mA, Temperature, Pressure
  • Internal Pressure Range Accuracy 0.025%
  • Current Measurement Range 0 - 24 mA
  • RTD Temperature Range -40 Degrees C - 150 Degrees C
  • Display LCD
  • Calibration Certificate Yes
  • Includes Test Leads, Alligator Clips, Magnetic Hanger, Calibration Certificate, Batteries, Case
  • Pressure Source External
  • Internal Pressure Measurement Range -14 - 16 PSI, 0 - 1,500 PSI
  • Loop Supply Voltage No
  • RTD Type PT100 385
  • Displayed Pressure Units PSI, inH2O (@ 4 Degrees C, 20 Degrees C, 60 Degrees C), cmH2O (@ 4 Degrees C, 20 Degrees C), bar, mbar, Mpa, kPa, inHg (@ 0 Degrees C), mmHg (@ 0 Degrees C), kg/cm², mmH2O (@ 4 Degrees C, 20 Degrees C), ftH2O (@ 60 Degrees F)
  • Safety Rating IECEx and Atex Ex ia IIB T3 Gb (Zone 1)
  • Powered By (4) AA Alkaline Batteries

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list