!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

FOR SALE BY PROVINCE
Shop By
Brand
Price
Electric Winch Item
Voltage Rating
1st Layer Load Capacity
Motor HP
Free Spooling Clutch Type
Rope Material
Full Load Amps
Winch Gear Type
Winch Gear Ratio
1st Layer Line Speed
Included Rope Dia.
Included Rope Length
Item
Winch Type

Electric Winches

https://catalogue.grainger.ca/?hybris=true

29 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • STRONGARM
  • ELECTRIC WINCH, 120V AC, 68 FT DRUM CAPACITY, 50 FT ROPE, 4000 LB CAPACITY, 11 3/8 X 8 53/64 X 8 IN
  • Item # GOLSA12015ACCSA
  • Mfr. Model # SA12015ACCSA
  • EHC: EHC :
  • This 120-volt AC electric winch has a maximum capacity of 4,000 pounds. It measures 11 3/8 x 8 53/64 x 8 inches and has a drum capacity of 68 feet for 1/4-inch cable. It features a mechanical brake, a spooling clutch lever, a pulley block, a clutch release, and a 1/4-HP motor. The no-load line speed is 3 FPM. It includes 50 feet of 7/32-inch diameter rope.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WARN
  • TOOL PULLING 1000LBS 6.0 FT/MIN
  • Item # WNW885005
  • Mfr. Model # 885005
  • EHC: EHC :
  • Lifts or pulls up to 1,000 lbs. (454 kg). Replaces old-fashioned come-a-longs and chainfalls. Electronic load limiter with LED warning. Variable speed trigger with reversing switch. Dynamic brake. 7/32 inch by 15 foot wire rope. Cordless PullzAll comes with (2) 24 V NiMH batteries and rapid charger.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • STRONGARM
  • ELECTRIC WINCH, 120V AC,CLUTCH RELEASE,MECHANICAL BRAKE,1200 LB CAPACITY,10 13/16X8 3/16 X 8 1/8 IN
  • Item # GOLSA5015ACCSA
  • Mfr. Model # SA5015ACCSA
  • EHC: EHC :
  • This 120 volt AC electric winch with a 1,200-pound capacity measures 10-13/16 x 8 3/16 X 8 1/8 inches. It has a drum capacity for 1/4-inch rope of 56 feet and features a mechanical brake, a spooling clutch lever, a clutch release, and a 1/4 HP motor. The no-load line speed is 16 FPM and the control pendant cord length is 10 feet.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • WARN
  • WINCH MX12085 12000LB
  • Item # WNW17801
  • Mfr. Model # 17801
  • EHC: EHC :
  • Low profile, large frame heavy-duty winch. Comes with power in and out functions, series wound high-speed motor for power and fast line speed, 3-stage planetary gearing, free-spooling clutch, automatic direct drive braking system and hand held remote with 12 ft. (3.7 m) lead.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 602
  • WARN
  • WINCH M8000 12V ROLLER
  • Item # WNW26502
  • Mfr. Model # 26502
  • EHC: EHC :
  • Low profile, large frame heavy-duty winch. Comes with power in and out functions, series wound high-speed motor for power and fast line speed, 3-stage planetary gearing, free-spooling clutch, automatic direct drive braking system and hand held remote with 12 ft. (3.7 m) lead.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 602
  • STRONGARM
  • ELECTRIC WINCH, 120 V AC, 1200LB CAPACITY,MECHANICAL BRAKE,PULLEY BLOCK, 10 13/16 X8 3/16 X 8 1/8 IN
  • Item # GOLSA7000AC
  • Mfr. Model # SA7000AC
  • EHC: EHC :
  • This electric winch with a 1,200-pound capacity measures 10-13/16 x 8 3/16 x 8 1/8 inches, and is 120 volt AC. The drum capacity for 1/4-inch rope is 56 feet and it features a mechanical brake, a spooling clutch lever, a clutch release, and a 1/4 HP motor. The no-load line speed is 8 FPM and a pulley block is included.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list