!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TOOL PULLING 1000LBS 6.0 FT/MIN

TOOL PULLING 1000LBS 6.0 FT/MIN

WARN

TOOL PULLING 1000LBS 6.0 FT/MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL PULLING 1000LBS 6.0 FT/MIN

TOOL PULLING 1000LBS 6.0 FT/MIN

WARN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $799.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNW885005
  • Mfr. Model # 885005
  • UNSPSC # 27113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.35 lbs

Product Details

Lifts or pulls up to 1,000 lbs. (454 kg). Replaces old-fashioned come-a-longs and chainfalls. Electronic load limiter with LED warning. Variable speed trigger with reversing switch. Dynamic brake. 7/32 inch by 15 foot wire rope. Cordless PullzAll comes with (2) 24 V NiMH batteries and rapid charger.

Technical Specs

  • Electric Winch Item Portable Electric Winch
  • 1st Layer Load Capacity 1,000 lbs.
  • Clutch Release No
  • Pulley Block No
  • Included Rope Length 15 ft
  • Overall Length 16"
  • Overall Height 10-3/4"
  • No Load Line Speed 6.0 FPM
  • Rope Material Wire
  • Winch Type For Lifting/Pulling
  • Voltage Rating 24VDC
  • Full Load Amps 24.6
  • Free Spooling Clutch Type None
  • Included Rope Dia. 7/32"
  • Mechanical Brake No
  • Overall Width 7-3/4"
  • Series PullzAll Series
  • 1st Layer Line Speed 6.0 FPM
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list