!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINCH MX12085 12000LB

WINCH MX12085 12000LB

WARN

WINCH MX12085 12000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH MX12085 12000LB

WINCH MX12085 12000LB

WARN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,806.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WNW17801
  • Mfr. Model # 17801
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 602
  • Shipping Weight 133.0 lbs

Product Details

Low profile, large frame heavy-duty winch. Comes with power in and out functions, series wound high-speed motor for power and fast line speed, 3-stage planetary gearing, free-spooling clutch, automatic direct drive braking system and hand held remote with 12 ft. (3.7 m) lead.

Technical Specs

  • Electric Winch Item Electric Winch
  • Motor HP 4-3/5
  • 1st Layer Load Capacity 12,000 lbs.
  • Clutch Release Yes
  • Pulley Block No
  • Included Rope Length 125 ft
  • Overall Length 24-3/8"
  • Overall Height 11"
  • No Load Line Speed 30.0 FPM
  • 1st Layer Line Speed 3.8 FPM
  • Control Pendant Cord Length 12 ft.
  • Winch Type Pulling
  • Voltage Rating 12VDC
  • Winch Gear Type 3-Stage Planetary
  • Full Load Amps 440
  • Free Spooling Clutch Type Lever
  • Included Rope Dia. 3/8"
  • Mechanical Brake Yes
  • Overall Width 8-1/2"
  • Series M Series
  • Winch Gear Ratio 261:1
  • Rope Material Wire
  • Manufacturers Warranty Length Limited Lifetime Mechanical, 7 yr. Electric

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list