!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRIC WINCH, 120V AC, 68 FT DRUM CAPACITY, 50 FT ROPE, 4000 LB CAPACITY, 11 3/8 X 8 53/64 X 8 IN

ELECTRIC WINCH, 120V AC, 68 FT DRUM CAPACITY, 50 FT ROPE, 4000 LB CAPACITY, 11 3/8 X 8 53/64 X 8 IN

STRONGARM

ELECTRIC WINCH, 120V AC, 68 FT DRUM CAPACITY, 50 FT ROPE, 4000 LB CAPACITY, 11 3/8 X 8 53/64 X 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC WINCH, 120V AC, 68 FT DRUM CAPACITY, 50 FT ROPE, 4000 LB CAPACITY, 11 3/8 X 8 53/64 X 8 IN

ELECTRIC WINCH, 120V AC, 68 FT DRUM CAPACITY, 50 FT ROPE, 4000 LB CAPACITY, 11 3/8 X 8 53/64 X 8 IN

STRONGARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $863.05 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GOLSA12015ACCSA
  • Mfr. Model # SA12015ACCSA
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

This 120-volt AC electric winch has a maximum capacity of 4,000 pounds. It measures 11 3/8 x 8 53/64 x 8 inches and has a drum capacity of 68 feet for 1/4-inch cable. It features a mechanical brake, a spooling clutch lever, a pulley block, a clutch release, and a 1/4-HP motor. The no-load line speed is 3 FPM. It includes 50 feet of 7/32-inch diameter rope.

Technical Specs

  • Voltage Rating 120VAC
  • Full Load Amps 8
  • Free Spooling Clutch Type Lever
  • Included Rope Dia. 7/32"
  • Mechanical Brake Yes
  • Overall Width 8-53/64"
  • No Load Line Speed 3.0 FPM
  • Control Pendant Cord Length 10 ft.
  • Motor HP 1/4
  • Clutch Release Yes
  • Pulley Block Yes
  • Included Rope Length 50 ft
  • Overall Length 11-3/8"
  • Overall Height 8"
  • Drum Capacity for 1/4 In. Cable 68 ft.
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list