!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
FOR SALE BY PROVINCE
Brand
Price
Depth Gauge Type
Range
Dimension Type
IP Rating
Accuracy
Resolution
Base Style
SPC Output
Data Output Type
Number of Measuring Rods
Contact Point Shape
Blade Tip Shape

Digital Depth Gauges

Rod-style digital depth gauges have a spindle that travels down the length of the slot, step, hole, or projection being measured. When the spindle of fixed or adjustable length reaches the bottom, the length measurement is shown on the LCD display that’s fixed to the frame of the gauge. Digital depth gauges are the most accurate of depth gauge types. Blade-style digital depth gauges have a blade that travels into a bore or feature perpendicular to the base. They may have a tip designed for notches or grooves as well as flat contact. These digital depth gauges provide inch and metric readings on an easy-to-read LCD display.

https://catalogue.grainger.ca/?hybris=true

16 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MITUTOYO
  • DIGITAL DEPTH GAGE, SPC OUTPUT, FLAT ANVIL, ADJUSTABLE ROD, 2 3/8 IN, HADRENED STEEL
  • Item # MTT571-200-20
  • Mfr. Model # 571-200-20
  • EHC: EHC :
  • This digital depth gage has an SPC output and a flat base. It has a range of zero to one inch and a resolution of 0.01 millimetres. It measures 2 3/8 inches has a flat anvil, an adjustable rod, and is made of hardened steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MITUTOYO
  • VERNIER DEPT GAUGE
  • Item # MTT900367
  • Mfr. Model # 900367
  • EHC: EHC :
  • Dial and electronic tool setters are used to accurately position a workpiece and or machine spindle. Also known as zero setters, these tools have a spring-loaded setting face and a magnetic dial Z-axis zero setter.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MITUTOYO
  • DIGITAL DEPTH GAGE, SPC OUTPUT, FLAT BASE, ADJUSTABLE ROD, 3 15/16 IN, HADRENED STEEL
  • Item # MTT571-262-20
  • Mfr. Model # 571-262-20
  • EHC: EHC :
  • This digital depth gage has an SPC output and a flat base. It has a range of zero to eight inches and a resolution of 0.01 millimetres. It measures 3 15/16 inches, has an IP rating of 67, an adjustable rod, and is made of hardened steel.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MITUTOYO
  • DIGITAL DEPTH GAGE, SPC OUTPUT, FLAT BASE, LOCKNUT SCREW, IP RATING 67, W/ CASE, 4 IN
  • Item # MTT571-261-20
  • Mfr. Model # 571-261-20
  • EHC: EHC :
  • This digital depth gage has an SPC output and a flat base. It has a range of zero to six inches and a resolution of 0.01 millimetres. It has an IP rating of 67 It measures four inches, has a locknut screw type, and includes a case.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MITUTOYO
  • ROD-STYLE DIGITAL DEPTH GAUGE, 0 TO 8 IN/0 TO 20MM RANGE, +/-003 IN ACCURACY
  • Item # WWG6NRD0
  • Mfr. Model # 547-257A
  • EHC: EHC :
  • This rod-style digital depth gauge includes four pieces. This rod-style digital depth gauge includes battery, four extension rods, a 1/2 inch, 1 inch, 2 inch, 4 inch rod lengths, a case, and a battery.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1322
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list