!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BLADE-STYLE DIGITAL DEPTH GAUGE, 0 TO 18 IN/0 TO 45MM RANGE, IP67, +/-02 IN ACCURACY

BLADE-STYLE DIGITAL DEPTH GAUGE, 0 TO 18 IN/0 TO 45MM RANGE, IP67, +/-02 IN ACCURACY

MITUTOYO

BLADE-STYLE DIGITAL DEPTH GAUGE, 0 TO 18 IN/0 TO 45MM RANGE, IP67, +/-02 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BLADE-STYLE DIGITAL DEPTH GAUGE, 0 TO 18 IN/0 TO 45MM RANGE, IP67, +/-02 IN ACCURACY

BLADE-STYLE DIGITAL DEPTH GAUGE, 0 TO 18 IN/0 TO 45MM RANGE, IP67, +/-02 IN ACCURACY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,237.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTT571-214-10
  • Mfr. Model # 571-214-10
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.54 lbs

Product Details

This blade-style digital depth gauge includes 0 pieces. This blade-style digital depth gauge includes a battery.

Technical Specs

  • ItemBlade-Style Digital Depth Gauge
  • Resolution0.0005 in/0.01 mm
  • IP RatingIP67
  • Data Output TypeCable
  • Actuation StyleThumb Wheel
  • Base StyleFull
  • Dimension TypeInch/Metric
  • Number of Measuring Rods0
  • Battery SizeSR44
  • Blade Tip ShapeFlat
  • Compatible Data Output CableMfr. No. 05CZA624, Mfr. No. 05CZA625, Mfr. No. 959149, Mfr. No. 959150
  • Display TypeLCD
  • Maximum Measurement - Inch18 in
  • Minimum Measurement - Inch0 in
  • Range 0 in to 18 in, 0 mm to 450 mm
  • Accuracy +/-0.002 in
  • SPC Output Yes
  • Long Form Calibration Certificate No
  • Base Length 3 15/16 in
  • Coolant Resistant Yes
  • Included Certification Safety and Quality Certification
  • Operation Type Digital
  • Blade Material Steel
  • Blade Width 8 mm
  • Depth Gauge Type Blade-Style with Round Tip
  • Includes Battery Yes
  • Maximum Measurement - mm 450 mm
  • Minimum Measurement - mm 0 mm
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list