!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL DEPTH GAUGE, +/-0.004 IN ACCURACY

DIGITAL DEPTH GAUGE, +/-0.004 IN ACCURACY

JOHNSON

DIGITAL DEPTH GAUGE, +/-0.004 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL DEPTH GAUGE, +/-0.004 IN ACCURACY

DIGITAL DEPTH GAUGE, +/-0.004 IN ACCURACY

JOHNSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21XK34
  • Mfr. Model # 1887-0000
  • UNSPSC # 41111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Product Details

This digital depth gauge includes a battery. Plus it has +/-0.004 inch accuracy.

Technical Specs

  • ItemDigital Depth Gauge
  • Resolution0.002 in
  • IP RatingIP54
  • Data Output TypeCable, Wireless
  • Actuation StyleSlide
  • Base StyleFull
  • Number of Measuring Rods0
  • Rod Diameter0.75 in x 0.25 in
  • Blade MaterialSteel
  • Blade Width4.344 in
  • Depth Gauge TypeFlat Rule
  • FunctionsMeasures Horizontal and Vertical, Self-Standing
  • Lock Nut TypeThumb Screw
  • Minimum Measurement - Inch0 in
  • Thimble TypeStraight
  • Range 0 mm to 80 mm
  • Accuracy +/-0.004 in
  • SPC Output No
  • Long Form Calibration Certificate No
  • Base Length 4 in
  • Dimension Type Metric
  • Operation Type Digital
  • Battery Size CR2032
  • Blade Tip Shape Flat
  • Contact Point Shape Pin
  • Display Type LCD
  • Includes Battery Yes
  • Maximum Measurement - mm 50 mm
  • Minimum Measurement - mm 0 mm
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list