!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROD-STYLE DIGITAL DEPTH GAUGE, 0 TO 8 IN/0 TO 20MM RANGE, +/-003 IN ACCURACY

ROD-STYLE DIGITAL DEPTH GAUGE, 0 TO 8 IN/0 TO 20MM RANGE, +/-003 IN ACCURACY

MITUTOYO

ROD-STYLE DIGITAL DEPTH GAUGE, 0 TO 8 IN/0 TO 20MM RANGE, +/-003 IN ACCURACY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROD-STYLE DIGITAL DEPTH GAUGE, 0 TO 8 IN/0 TO 20MM RANGE, +/-003 IN ACCURACY

ROD-STYLE DIGITAL DEPTH GAUGE, 0 TO 8 IN/0 TO 20MM RANGE, +/-003 IN ACCURACY

MITUTOYO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,529.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6NRD0
  • Mfr. Model # 547-257A
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 1322
  • Shipping Weight 1.15 lbs

Product Details

This rod-style digital depth gauge includes four pieces. This rod-style digital depth gauge includes battery, four extension rods, a 1/2 inch, 1 inch, 2 inch, 4 inch rod lengths, a case, and a battery.

Technical Specs

  • ItemRod-Style Digital Depth Gauge
  • Resolution0.00005 in/0.001 mm
  • SPC OutputYes
  • Long Form Calibration CertificateNo
  • Base Length2 1/2 in
  • Dimension TypeInch/Metric
  • Operation TypeDigital
  • Battery SizeSR44
  • Case TypeFitted Case
  • Contact Point MaterialTool Steel
  • Depth Gauge TypeExtension
  • IncludesBattery, (4) Extension Rods
  • Maximum Measurement - Inch8 in
  • Minimum Measurement - Inch0 in
  • Rod Lengths Included1/2 in, 1 in, 2 in, 4 in
  • Range 0 in to 8 in, 0 mm to 200 mm
  • Accuracy +/-0.0003 in
  • Data Output Type Cable
  • Actuation Style Lever
  • Base Style Full
  • Number of Measuring Rods 4
  • Rod Diameter 63.5 mm
  • Case Included Yes
  • Compatible Data Output Cable Mfr. No. 905338, Mfr. No. 905409
  • Contact Point Shape Curved
  • Display Type LCD
  • Includes Battery Yes
  • Maximum Measurement - mm 200 mm
  • Minimum Measurement - mm 0 mm
  • Stroke Length 1/2 in
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list