!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

Barrier Terminal Strips

Barrier terminal strips distribute a power source to one or more devices in low-voltage applications, especially in confined environments and small-scale equipment, such as outlets, printed circuit boards (PCB), appliances, and fixtures. Also known as connector strips, they have terminals with partitions that separate and insulate each terminal to prevent unwanted touch and electrical noise. Their terminals use screws to secure and connect conductors.

https://catalogue.grainger.ca/?hybris=true

43 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • BARRIER STRIP, 12 AWG FOR MAX WIRE SIZE, 20 A CURRENT, 12 POLES
  • Item # GGE6YH99
  • Mfr. Model # 6YH99
  • EHC: EHC :
  • Barrier strip, maximum current rating 10 amps, maximum wire size 18 AWG, minimum wire size 22 AWG, number of circuits 12, UL rating 7 amps/300 volts, CSA rating 10 amps/300 volts, center spacing 0.315 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 97
  • APPROVED VENDOR
  • BARRIER STRIP, 10 AWG FOR MAX WIRE SIZE, 35 A CURRENT, 12 POLES
  • Item # GGE6YJ02
  • Mfr. Model # 6YJ02
  • EHC: EHC :
  • Barrier strip, maximum wire size 10 AWG, minimum wire size 22 AWG, number of circuits 12, UL rating 35 amps/300 volts, CSA rating 35 amps/300 volts, center spacing 0.472 inch.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 97
  • APPROVED VENDOR
  • TERMINAL STRIP, 10 AWG FOR MAX WIRE SIZE, 30 A CURRENT, 8 POLES
  • Item # GGE6YH66
  • Mfr. Model # 6YH66
  • EHC: EHC :
  • Terminal strip, 30 amps, 600 voltage, operating range -40 degrees to 302 degrees farenheit. Feature heavy-duty, corrosion-resistant screws. Protective cover prevents contact with live terminals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 98
  • APPROVED VENDOR
  • TERMINAL STRIP, 10 AWG FOR MAX WIRE SIZE, 30 A CURRENT, 2 POLES
  • Item # GGE6YH63
  • Mfr. Model # 6YH63
  • EHC: EHC :
  • Terminal strip, 30 amps, 600 voltage, operating range -40 degrees to 302 degrees farenheit. Feature heavy-duty, corrosion-resistant screws. Protective cover prevents contact with live terminals.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 98
Results per page :  16 | 32 | 48