TERMINAL STRIP, 10 AWG FOR MAX WIRE SIZE, 30 A CURRENT, 7 POLES
TERMINAL STRIP, 10 AWG FOR MAX WIRE SIZE, 30 A CURRENT, 7 POLES
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Terminal strip, 7 pole, color black, 30 amps, 600 voltage, block material phenolic, 562 spacing, standards UL/CSA,.
Technical Specs
- Item Terminal Strip
- Current 30 A
- For Maximum Wire Size 10 AWG
- Number of Poles 7
- Overall Height 0.81 in
- Overall Width 1.33 in
- Cover Included No
- Housing Material Thermal Plastic
- Mounting Style Bolt Down
- Screw Type Phil-Slot
- Terminal Material Copper
- Termination Screw Material Steel
- Termination Style Screw
- UL 94 Flammability Rating V-0
- Center Spacing 9/16 in
- For Minimum Wire Size 22 AWG
- Maximum Voltage 600V AC
- Number of Rows 2
- Overall Length 4.91 in
- Compatible with Product Type Power Distribution Blocks
- Housing Colour Black
- Minimum Operating Temperature -40 Degrees F
- RoHS Compliant Yes
- Standards cRUus
- Termination Screw Finish Nickel Plated
- Termination Screw Size #8-32
- Torque 12 in-lb
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.60
/ EACH