!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TERMINAL STRIP, 14 AWG FOR MAX WIRE SIZE, 15 A CURRENT, 12 POLES

TERMINAL STRIP, 14 AWG FOR MAX WIRE SIZE, 15 A CURRENT, 12 POLES

APPROVED VENDOR

TERMINAL STRIP, 14 AWG FOR MAX WIRE SIZE, 15 A CURRENT, 12 POLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TERMINAL STRIP, 14 AWG FOR MAX WIRE SIZE, 15 A CURRENT, 12 POLES

TERMINAL STRIP, 14 AWG FOR MAX WIRE SIZE, 15 A CURRENT, 12 POLES

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6ZEG1
  • Mfr. Model # 6ZEG1
  • UNSPSC # 39121407
  • CATALOGUE PAGE # 98
  • Shipping Weight 0.15 lbs

Product Details

Terminal strip, 12 pole, color black, 15 amps, 300 voltage, block material phenolic, 375 spacing, standards UL/CSA,.

Technical Specs

  • Item Terminal Strip
  • Current 15 A
  • For Maximum Wire Size 14 AWG
  • Number of Poles 12
  • Overall Height 0.45 in
  • Overall Width 0.89 in
  • Cover Included No
  • Housing Material Phenolic
  • Mounting Style Bolt Down
  • Screw Type Phil-Slot
  • Terminal Material Copper
  • Termination Screw Material Steel
  • Termination Style Screw
  • UL 94 Flammability Rating V-0
  • Center Spacing 3/8 in
  • For Minimum Wire Size 22 AWG
  • Maximum Voltage 300V AC
  • Number of Rows 2
  • Overall Length 5.18 in
  • Compatible with Product Type Power Distribution Blocks
  • Housing Colour Black
  • Minimum Operating Temperature -40 Degrees F
  • RoHS Compliant Yes
  • Standards cRUus
  • Termination Screw Finish Nickel Plated
  • Termination Screw Size #6-32
  • Torque 9 in-lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list