Aluminized heat-resistant leggings, spats, and boot covers protect the lower leg and top of the foot from burns caused by sparks, slag, and molten metal. Aluminum reflects heat to help keep workers cool near open flame.
This silver leggings is size X-large and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap with soft steel frame, and molten metal splash hazards, fits over work boot, fire-resistant hook-and-loop closure, increased protection from radiant heat, sparks.
This silver leggings is size X-large and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap with soft steel frame, and molten metal splash hazards, fits over work boot, fire-resistant hook-and-loop closure, increased protection from radiant heat, sparks.
This silver aluminized chaps is universal size and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap, and molten metal splash hazards, leather crotch reinforcement, leather strap at waist with belt buckle for adjustment, provides protection from radiant heat, sparks.
This silver aluminized chaps is universal size and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap, and molten metal splash hazards, leather crotch reinforcement, leather strap at waist with belt buckle for adjustment, provides protection from radiant heat, sparks.
This silver aluminized chaps is universal size and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap, and molten metal splash hazards, leather crotch reinforcement, leather strap at waist with belt buckle for adjustment, provides protection from radiant heat, sparks.
This silver aluminized chaps is universal size and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap, and molten metal splash hazards, leather crotch reinforcement, leather strap at waist with belt buckle for adjustment, provides protection from radiant heat, sparks.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.