!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALUMINIZED CHAPS, OPF/PARA-ARAMID, UNIVERSAL, 40 IN L, 19 OZ, L

ALUMINIZED CHAPS, OPF/PARA-ARAMID, UNIVERSAL, 40 IN L, 19 OZ, L

NATIONAL SAFETY APPAREL

ALUMINIZED CHAPS, OPF/PARA-ARAMID, UNIVERSAL, 40 IN L, 19 OZ, L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINIZED CHAPS, OPF/PARA-ARAMID, UNIVERSAL, 40 IN L, 19 OZ, L

ALUMINIZED CHAPS, OPF/PARA-ARAMID, UNIVERSAL, 40 IN L, 19 OZ, L

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $562.36 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YRJ9
  • Mfr. Model # L40NLNL40
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This silver aluminized chaps is universal size and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap, and molten metal splash hazards, leather crotch reinforcement, leather strap at waist with belt buckle for adjustment, provides protection from radiant heat, sparks.

Technical Specs

  • Item Aluminized Chaps
  • Aluminized Material OPF/Para-Aramid
  • Colour Grey
  • Fabric Weight 19 oz
  • Includes Lining Yes
  • Leg Closure Buckle
  • Meets ASTM F955 Pour Test Yes
  • Size Universal
  • Waist Closure Buckle
  • EN ISO 11612 Iron Splash Level 3
  • Adjustable Locations Waist
  • Ankle Closure Buckle
  • EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
  • Features Aluminized Foot Flap, and Molten Metal Splash Hazards, Leather Crotch Reinforcement, Leather Strap at Waist with Belt Buckle for Adjustment, Provides Protection from Radiant Heat, Sparks
  • Product Type Aluminized Chaps
  • Lining Material Aluminized OPF/Para-Aramid
  • Overall Length 40 in
  • Standards ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3
  • EN ISO 11612 Aluminum Splash Level 3
  • EN ISO 11612 Radiant Heat Level 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list