This silver aluminized chaps is universal size and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap, and molten metal splash hazards, leather crotch reinforcement, leather strap at waist with belt buckle for adjustment, provides protection from radiant heat, sparks.
Technical Specs
ItemAluminized Chaps
Aluminized MaterialOPF/Para-Aramid
ColourGrey
Fabric Weight19 oz
Includes LiningYes
Leg ClosureBuckle
Meets ASTM F955 Pour TestYes
SizeUniversal
Waist ClosureBuckle
EN ISO 11612 Iron Splash Level3
Adjustable LocationsWaist
Ankle ClosureBuckle
EN ISO 11612 PerformanceConvective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
FeaturesAluminized Foot Flap, and Molten Metal Splash Hazards, Leather Crotch Reinforcement, Leather Strap at Waist with Belt Buckle for Adjustment, Provides Protection from Radiant Heat, Sparks
Product TypeAluminized Chaps
Lining MaterialAluminized OPF/Para-Aramid
Overall Length38 in
StandardsASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3