!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEGGINGS, XL, 13 IN L, OPF/PARA-ARAMID, HOOK & LOOP, KEVLAR, 1 PR

LEGGINGS, XL, 13 IN L, OPF/PARA-ARAMID, HOOK & LOOP, KEVLAR, 1 PR

NATIONAL SAFETY APPAREL

LEGGINGS, XL, 13 IN L, OPF/PARA-ARAMID, HOOK & LOOP, KEVLAR, 1 PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEGGINGS, XL, 13 IN L, OPF/PARA-ARAMID, HOOK & LOOP, KEVLAR, 1 PR

LEGGINGS, XL, 13 IN L, OPF/PARA-ARAMID, HOOK & LOOP, KEVLAR, 1 PR

NATIONAL SAFETY APPAREL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $300.70 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2YRK6
  • Mfr. Model # L05NLNLVCXXXL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Product Details

This silver leggings is size X-large and meets the standards for ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3. It features aluminized foot flap with soft steel frame, and molten metal splash hazards, fits over work boot, fire-resistant hook-and-loop closure, increased protection from radiant heat, sparks.

Technical Specs

  • Item Aluminized Leggins
  • Colour Grey
  • Fabric Weight 19 oz
  • Garment Type Leggings
  • Includes Lining Yes
  • Legging Type Legging with Foot Protection
  • Meets ASTM F955 Pour Test Yes
  • Size XL
  • EN ISO 11612 Aluminum Splash Level 3
  • EN ISO 11612 Radiant Heat Level 4
  • Aluminized Material OPF/Para-Aramid
  • EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4
  • Features Aluminized Foot Flap with Soft Steel Frame, and Molten Metal Splash Hazards, Fits Over Work Boot, FR Hook and Loop Closure, Increased Protection from Radiant Heat, Sparks
  • Includes Boot Covers Yes
  • Leg Closure Hook-and-Loop
  • Lining Material Aramid
  • Overall Length 13 in
  • Standards ASTM F955 Molten Metal Performance, EN 531:1996 Performance Levels A, B1, C4, D3, E3
  • EN ISO 11612 Iron Splash Level 3

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list