!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHOUT LIGATURE RESISTANT URINAL: WHITEHALL BESTCARE, 0.125 GPF

WASHOUT LIGATURE RESISTANT URINAL: WHITEHALL BESTCARE, 0.125 GPF

WHITEHALL

WASHOUT LIGATURE RESISTANT URINAL: WHITEHALL BESTCARE, 0.125 GPF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHOUT LIGATURE RESISTANT URINAL: WHITEHALL BESTCARE, 0.125 GPF

WASHOUT LIGATURE RESISTANT URINAL: WHITEHALL BESTCARE, 0.125 GPF

WHITEHALL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,893.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ACOWH2158WSLPTEB
  • Mfr. Model # WH2158W-SLPT-EB
  • UNSPSC # 30181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Item Washout Ligature Resistant Urinal
  • Brand and Series Whitehall BestCare(R)
  • Spud Connection Size 3/4 in
  • Flush Mode Single Flush
  • Flush Handle Top Button
  • Ligature Resistant Yes
  • Finish Enviro-Glaze(R)
  • Includes Flush Valve Cover No
  • Overall Width 13 in
  • Outlet Location Back
  • Cartridges Required No
  • ADA Compliance Not ADA Compliant
  • Includes Bowl No
  • Includes Urinal Yes
  • Urinal Product Type Waterless Ligature Resistant Urinal
  • Spud Location Back
  • Gallons per Flush 0.125 gpf
  • Flushing Method Washout
  • Flush Valve Type Included None
  • Urinal Material Stainless Steel
  • Colour White
  • Manufacturers Warranty Length 1 yr
  • Overall Height 24 in
  • Includes P-Trap, Strainer
  • Standards ANSI, UFAS and ADA requirements
  • Depth 14 1/2 in
  • Includes Toilet Tank No
  • Urinal Mounting Style Wall

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Urinal Uses 0.5 gpf or Less

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list