!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Variable Frequency Drive,15 hp,500V AC

Variable Frequency Drive,15 hp,500V AC

SCHNEIDER ELECTRIC

Variable Frequency Drive,15 hp,500V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Variable Frequency Drive,15 hp,500V AC

Variable Frequency Drive,15 hp,500V AC

SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,377.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SQDATV320D11N4B
  • Mfr. Model # ATV320D11N4B
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.2 lbs

Technical Specs

  • Item Variable Speed Drive
  • Input Phase AC Three
  • Maximum Output Power 15 hp
  • Output Voltage 500V AC
  • Output Frequency Range 0.1 to 599 Hz
  • With Bypass / No Bypass No Bypass
  • Accepts Input Control Signal 0 to 10V DC, 0 to 20mA Adjustable, Bipolar -10 to 10V DC
  • Adjustable Deceleration Time 0 to 6000 sec
  • Brake Chopper Included Yes
  • Control Method Keypad, Remote, Terminal, Network
  • Digital Readout Output Frequency, Output Current, Output Voltage
  • Displays LED
  • Enclosure Open
  • Input Type Analog, Discrete
  • Output Type Analog, Discrete
  • Input Voltage Range 323 to 550V AC
  • Output Voltage Range 380V AC to 500V AC
  • Overall Width 7 in
  • Protection Input Phase Breaks Drive, Overcurrent Between Output Phases And Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
  • Starting Torque 1.5
  • Torque @ 1 Hz 1.5
  • Series Altivar 320
  • Input Voltage 500V AC
  • Input Frequency 50/60 Hz
  • Maximum Output Current 27.7 A
  • Output Phase AC Three
  • Enclosure Rating NEMA 1
  • With Line Contactor / No Line Contactor No Line Contactor
  • Adjustable Acceleration Time 0 to 6000 sec
  • Application Complex Machines
  • Colour Black
  • Control Type Keypad, Remote, Terminal, Network
  • Display Type LED
  • Dynamic Braking No
  • Ethernet Port Included No
  • Number of Inputs (3) Analog: (7) Discrete
  • Number of Outputs (1) Analog: (3) Discrete
  • Key Pad Lockout Yes
  • Overall Height 16 in
  • Overall Depth 9-1/4 in
  • Start/Stop Control Programmable
  • Style Book
  • Torque Application Constant Torque, Variable Torque
  • Standards EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 508C, UL 61800-5-1, CSA C22.2 No 274

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list