!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
TOOL CHEST 56IN 12 DRWR BLACK

TOOL CHEST 56IN 12 DRWR BLACK

WESTWARD

TOOL CHEST 56IN 12 DRWR BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TOOL CHEST 56IN 12 DRWR BLACK

TOOL CHEST 56IN 12 DRWR BLACK

WESTWARD

https://catalogue.grainger.ca/?hybris=true
  • Item # WSW34F768
  • Mfr. Model # 34F768
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 276
  • Shipping Weight 315.0 lbs
Suggested Replacement Product
TOP CHEST 54",24"D,STEEL,500 LBS.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,187.07 / EACH

EHC: EHC :

Product Details

Top chest toolbox. Full width aluminum drawer pulls with soft close slides. Drawer liners. Drawer capacity 100 lbs., storage capacity 12,328 cu. in., load rating 1,500 lbs. Top till with gas struts. Powder coat finish. Internal keyed tubular locking system. For use with WSW34F770 rolling cabinet.

Technical Specs

  • Item Top Chest
  • Body Finish Gloss
  • Drawer Range 11 to 15
  • Drawer Slide Type Ball Bearing
  • Features Full Width Aluminum Drawer Pulls, Gas Lift Lid
  • Includes Drawer Liners
  • Locking System Keyed
  • Number of Handles 2
  • Style Top Chest
  • Width Range 50 in to 59 in Wide
  • Body Colour Black
  • Drawer Colour Black
  • Drawer Slide Function Fully Extended Ball Bearing
  • Duty Rating Light Duty
  • Body Finish/Colour Gloss Black
  • Largest Maximum Drawer Load Capacity 100 lb
  • Number of Drawers 12
  • Series Premium
  • Total Load Capacity 1,000 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list