!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TIMER ASTRO 365D MM 1CHAN DIGITAL

TIMER ASTRO 365D MM 1CHAN DIGITAL

TORK

TIMER ASTRO 365D MM 1CHAN DIGITAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIMER ASTRO 365D MM 1CHAN DIGITAL

TIMER ASTRO 365D MM 1CHAN DIGITAL

TORK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $721.34 / EACH

EHC: EHC :
Min Qty 6 = $4,328.04

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # NSIDZS100BP
  • Mfr. Model # DZS100BP
  • UNSPSC # 39121523
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Product Details

Electronic timer, astronomic/programmable. Channels 1, poles 2, contact form DPDT. Voltage 120-277, amps 20. HP @ 120V 1, HP @ 240V 2. Maximum On/Off cycles 99 astronomic. Offset 299. Minimum time setting 1 minute. Maximum time setting 365 days. Pulse duration 1 to 99 sec. Operation mode 365 day. NEMA rating 3R. Enclosure Noryl(R) I/O. Colour tan. Backup Time 100 hours. Operating temperature -40 to 158 degrees F. Standards UL/CSA. Meets CA Title 24.

Technical Specs

  • Item Electronic Timer
  • Number of Channels 1
  • Voltage 120 to 277V AC
  • HP @ 120V 1
  • Events Available - Electronic Timer 99
  • Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
  • Enclosure Noryl Indoor/Outdoor
  • Number of Poles 2
  • Max. Time Setting 365 day
  • Colour Tan
  • Backup Time 7 day
  • Height 9 1/8 in
  • Width 5 in
  • Standards UL/CSA, Meets CA Title 24
  • Operation Mode Astro 365 day
  • Contact Form DPDT
  • Amps 30 A
  • HP @ 240V 2
  • Available Actions - Electronic Timer On/Off, Pulse
  • Pulse Duration 1 to 99 sec
  • Mounting Surface
  • Min. Time Setting 1 min
  • NEMA Rating 3R
  • Backup Device Capacitor
  • Operating Temp. -40 Degrees to 158 Degrees F
  • Depth 4 1/2 in
  • Description/Special Features Memory Module Supplied for Easy Copy and Transfer of Schedule Between DZS Series Units, Capacitor for Permanent Schedule Retention, Locking Hasp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list