!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMOSTAT PRGRM 3H/2C HUM CNTRL

THERMOSTAT PRGRM 3H/2C HUM CNTRL

PECO

THERMOSTAT PRGRM 3H/2C HUM CNTRL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT PRGRM 3H/2C HUM CNTRL

THERMOSTAT PRGRM 3H/2C HUM CNTRL

PECO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PECT8532IAQ
  • Mfr. Model # T8532IAQ
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1910
  • Shipping Weight 1.01 lbs

Product Details

Low voltage electronic multi-stage thermostat programmable 3 heat, 2 cool stages, humidity and dehumidify control, switching system heat-off-cool-auto-emergency heat, programmable with 1, 2 or 4 temperature, settings per day, configure weekly programs as 5-1-1, 5-2, 7 day or non programmable. Auto daylight savings shift, programmable fan, accepts remote indoor and/or outdoor sensors. Quick copy configuration and programming to transfer settings to additional thermostats via SD card, 3 levels o

Technical Specs

  • Item Low Voltage Thermostat
  • Changeover Type Automatic and Manual
  • Control Type Push Button
  • Differential Type Fixed
  • Display Type Digital
  • Fan Settings Auto-On
  • Includes Mounting Hardware
  • Key Pad Lockout Yes
  • Minimum Control Temperature 50 Degrees F
  • Number of Cooling Stages - Conventional System 2
  • Number of Cooling Stages - Heat Pump System 2
  • Number of Zones 5
  • Overall Height 4 5/16 in
  • Programming Capability 5-1-1, 5-2, 7 Day
  • System Settings Auto-Cool-Emergency Heat-Heat-Off
  • Temperature Readout Yes
  • Terminal Designations A, C, E, G, RC, RH, S1, S2, S3, SC, W1 (B/O), W2 (AUX), Y1, Y2
  • Voltage 20 to 30V AC
  • Backlit Screen Yes
  • Battery Backup Yes
  • Contact Rating 20 to 30V AC
  • Filter Change Reminder Yes
  • Housing Colour White
  • Key Features A Pin Access Code, Accessed Using Soft Keys, SD Card
  • Minimum Operating Humidity 25 %
  • Minimum Operating Temperature 0 Degrees F
  • Millivolt Compatible No
  • Mounting Type Surface Mount
  • Screen Height 3 1/4 in
  • Sensor Location Remote
  • Standards ASHRAE 90.1-9, California Title 24
  • Temporary Program Override Yes
  • Application Heat and Cool
  • Compatible System Type Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux
  • Dehumidification Control Yes
  • Digit Size Easy Read
  • Dual Transformer Compatible Yes
  • Humidification Control Yes
  • Includes Positive Off Yes
  • Mounting Direction Horizontal
  • Maximum Control Temperature 90 Degrees F
  • Number of Heating Stages - Conventional System 3
  • Number of Heating Stages - Heat Pump System 4
  • Overall Depth 1 5/16 in
  • Overall Width 5 11/16 in
  • Shape Rectangle
  • Temperature Differential 1 Degrees F
  • Temperature Scale Fahrenheit/Celsius
  • Thermostat Type Low Voltage
  • Temperature settings per day 0, 1, 2, 4
  • Backlit Screen Colour Blue
  • Battery Type (2) AA Batteries
  • Electrical Connection Type Hardwired
  • Frequency 50 Hz, 60 Hz
  • Includes Batteries Yes
  • Low Battery Indicator Yes
  • Maximum Operating Humidity 99 %
  • Maximum Operating Temperature 120 Degrees F
  • Mounting Location Wall
  • Occupancy Sensor Includes Occupancy Sensor
  • Screen Width 2 1/2 in
  • Smart Connectivity No Connectivity
  • Temperature Limiting Yes
  • Temporary Temperature Hold Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list