!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
THERMOSTAT PRGRM 2H/2C

THERMOSTAT PRGRM 2H/2C

PECO

THERMOSTAT PRGRM 2H/2C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOSTAT PRGRM 2H/2C

THERMOSTAT PRGRM 2H/2C

PECO

https://catalogue.grainger.ca/?hybris=true
  • Item # PECT8522-001
  • Mfr. Model # T8522-001
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
THERMOSTAT PROGRAMMABLE 3H/2C

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $190.17 / EACH

EHC: EHC :

Product Details

Low voltage electronic multi-stage thermostat programmable, 2 heat, 2 cool stages, switching system heat-off-cool-auto-emergency heat, programmable with 1, 2 or 4 temperature settings per day, configure weekly programs as 5-1-1, 5-2 7 days or nonprogrammable, 365 day calendar. Auto daylight savings shift, programmable fan, accepts remote indoor/outdoor sensors. Quick copy configuration and programming to transfer settings to additional thermostats via SD card, 3 levels of keypad lockout with uni

Technical Specs

  • Item Low Voltage Thermostat
  • Display Type LCD, Backlit
  • Humidification Control No
  • Key Pad Lockout Yes
  • Voltage 24 VAC
  • Low Battery Indicator Yes
  • Temperature Limiting Yes
  • Temporary Temperature Hold Yes
  • Dehumidification Control No
  • Dual Transformer Compatible Yes
  • Includes Installation And Operators Manuals, Batteries
  • Terminal Designations C,W1(B/O),W2(AUX),G,A,E,Y1,Y2,RH,RC,SC,S1,S2,S3
  • Battery Backup Yes
  • Mounting Type Horizontal
  • Temporary Program Override Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list