!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEE: POLYMER, BARBED X BARBED X BARBED, FOR ½ IN X ½ IN X ½ IN TUBE ID, 2¼ IN L

TEE: POLYMER, BARBED X BARBED X BARBED, FOR ½ IN X ½ IN X ½ IN TUBE ID, 2¼ IN L

ZURN PEX

TEE: POLYMER, BARBED X BARBED X BARBED, FOR ½ IN X ½ IN X ½ IN TUBE ID, 2¼ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEE: POLYMER, BARBED X BARBED X BARBED, FOR ½ IN X ½ IN X ½ IN TUBE ID, 2¼ IN L

TEE: POLYMER, BARBED X BARBED X BARBED, FOR ½ IN X ½ IN X ½ IN TUBE ID, 2¼ IN L

ZURN PEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG10A567
  • Mfr. Model # QQPT333X
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.032 lbs

Product Details

This tee meets the standards for ASTM F877, ASTM F2159, CAN CSA B137.5 NSF 14 NSF 61, has a length of 2¼ inch, a maximum operating pressure of 160 psi and is designed for the following applications: potable water. It has an operating temperature of 33 Degrees F to 200 Degrees F, is resistant to corrosion and is made of polymer.

Technical Specs

  • ItemTee
  • ApplicationPotable Water
  • Fitting MaterialPolymer
  • Fitting Side A Connection TypeBarbed
  • Fitting Side B Connection TypeBarbed
  • Fitting Side C Connection TypeBarbed
  • Overall Length2 1/4 in
  • Maximum Operating Temperature200 Degrees F
  • Minimum Operating Temperature33 Degrees F
  • Specific Fitting Shape Tee
  • Barb Style Standard
  • Material Grade Polymer
  • Fitting Side A Tube Inner Diameter 1/2 in
  • Fitting Side B Tube Inner Diameter 1/2 in
  • Fitting Side C Tube Inner Diameter 1/2 in
  • Maximum Operating Pressure 160 psi
  • Standards ASTM F877, ASTM F2159, CAN CSA B137.5 NSF 14 NSF 61
  • Resistance Properties Corrosion-Resistant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list