!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STOCKPICKER TRUCK, BLUE, 27⅞ IN W X 49⅜ IN H X 51¾ IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA

STOCKPICKER TRUCK, BLUE, 27⅞ IN W X 49⅜ IN H X 51¾ IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA

VESTIL

STOCKPICKER TRUCK, BLUE, 27⅞ IN W X 49⅜ IN H X 51¾ IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOCKPICKER TRUCK, BLUE, 27⅞ IN W X 49⅜ IN H X 51¾ IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA

STOCKPICKER TRUCK, BLUE, 27⅞ IN W X 49⅜ IN H X 51¾ IN L, POWDER COATED, 1,000 LB LOAD CAPACITY, 14 GA

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,735.76 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPS3-2848
  • Mfr. Model # SPS3-2848
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 219.0 lbs

Product Details

Combine the mobility of a cart with the versatility of a step ladder with this stockpicker truck. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking.

Technical Specs

  • ItemStockpicker Truck
  • FinishPowder Coated
  • Shelf Width27 5/8 in
  • Top Shelf Height37 11/16 in
  • Top Step Height34 in
  • ColourBlue
  • Overall Width27 7/8 in
  • Capacity per Shelf550 lb
  • Load Capacity 1,000 lb
  • Shelf Length 47 5/8 in
  • Number of Shelves 4
  • Distance Between Shelves 13 in
  • Gauge 14 ga
  • Overall Length 51 3/4 in
  • Overall Height 49 3/8 in
  • Caster Core Material Mould-On Rubber
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list