!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VERTICAL-ACCESS UTILITY CART, STOCKPICKER TRUCK, 1,000 LB LOAD CAPACITY, 35¾ IN X 21⅝ IN

VERTICAL-ACCESS UTILITY CART, STOCKPICKER TRUCK, 1,000 LB LOAD CAPACITY, 35¾ IN X 21⅝ IN

VESTIL

VERTICAL-ACCESS UTILITY CART, STOCKPICKER TRUCK, 1,000 LB LOAD CAPACITY, 35¾ IN X 21⅝ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VERTICAL-ACCESS UTILITY CART, STOCKPICKER TRUCK, 1,000 LB LOAD CAPACITY, 35¾ IN X 21⅝ IN

VERTICAL-ACCESS UTILITY CART, STOCKPICKER TRUCK, 1,000 LB LOAD CAPACITY, 35¾ IN X 21⅝ IN

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,421.75 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSPS32236
  • Mfr. Model # SPS3-2236
  • UNSPSC # 20102306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Product Details

This vertical-access utility cart measures 22 inch width x 50 1/2 inch height x 40 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has three shelves, a 1,000-pound load capacity, a (2) u-shaped handle.

Technical Specs

  • ItemVertical-Access Utility Cart
  • FinishPowder Coated
  • Shelf Length35 3/4 in
  • Number of Shelves3
  • Shelf Lip Height2 in
  • Bottom Shelf Lip Height2 in
  • Shelf AdjustabilityFixed
  • Distance Between Middle and Bottom Shelf13 in
  • Number of Steps3
  • Caster Brake TypeSide Pedal Brake
  • Caster Wheel TypeStandard
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel with Brake
  • Gauge14 ga
  • Includes Electrical OutletsElectrical Outlets Not Included
  • ColourBlue
  • Overall Length40 in
  • Overall Height50 1/2 in
  • Caster Core MaterialSteel
  • Caster Inside Bolt Hole Spacing3 3/8 in x 3 3/8 in
  • Caster Mounting Plate Size4 in x 4 1/2 in
  • Caster Outside Bolt Hole Spacing2 3/4 in
  • Caster Wheel Width2 in
  • Load Capacity 1,000 lb
  • Material Steel
  • Shelf Width 21 5/8 in
  • Lip Style 4-Sided Lipped
  • Top Shelf Lip Height 2 in
  • Top Shelf Height 37 5/8 in
  • Distance Between Shelves 13 1/2 in
  • Distance Between Top and Middle Shelf 13 in
  • Top Step Height 34 in
  • Caster Wheel Dia. 4 in
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Handle Type (2) U-Shaped
  • Method of Construction Welded
  • Assembled/Unassembled Unassembled
  • Overall Width 22 in
  • Capacity per Shelf 550 lb
  • Caster Frame Material Steel
  • Caster Mounting Height 9 in
  • Caster Mounting Type Plate
  • Caster Wheel Tread Pattern Smooth
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list