Wheel DiameterThis is the distance from one edge of the wheel's face to the opposite edge of the face across the widest part of the wheel.
Wheels with larger diameters require less force to start them rolling and to roll them over obstacles such as uneven surfaces, thresholds, debris, and soft surfaces.
Distance Between ShelvesDistance between shelves is the clearance between individual shelves on the cart. It represents the maximum height of objects that each shelf can carry and is measured in inches, rounded to the nearest eighth of an inch.
Top Shelf HeightThis is the height of the top shelf on the cart, measured in inches and rounded to the nearest eighth of an inch.
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.
Vertical-Access Metal Shelf & Utility Carts with Ladder
Vertical-access metal-shelf utility carts have a built-in ladder for reaching high areas in warehouses, stock rooms, and similar locations. Also known as stock-picker trucks or ladder trucks, vertical-access carts save workers from having to carry or move a separate ladder for their work. The ladder has a spring-loaded mechanism that prevents the cart or ladder from moving when a worker is on the ladder. This mechanism also raises the ladder and allows the cart to roll when the ladder is not in use. These metal-shelf carts can withstand rougher handling and hold heavier loads than plastic-shelf utility carts. They are used to organize, transport, and store items, and they have open metal shelves that allow items to be efficiently loaded and unloaded onto or off of the carts.
This blue-coloured stockpicker truck has a maximum load capacity of 1000 pounds, with each of its two shelves having a capacity of 500 pounds. It measures 54 length x 24 width x 60 inches height and has three steps. Its rubber casters protect floors while allowing for easy movement of the stockpicker truck.
This blue-coloured stockpicker truck has a maximum load capacity of 1000 pounds, with each of its two shelves having a capacity of 500 pounds. It measures 54 length x 24 width x 60 inches height and has three steps. Its rubber casters protect floors while allowing for easy movement of the stockpicker truck.
This blue-coloured stockpicker truck has a maximum load capacity of 1000 pounds, with each of its two shelves having a capacity of 333 pounds. It measures 60 length x 20 width x 79 inches height and has five steps. Its rubber casters protect floors while allowing for easy movement of the stockpicker truck.
This blue-coloured stockpicker truck has a maximum load capacity of 1000 pounds, with each of its two shelves having a capacity of 333 pounds. It measures 60 length x 20 width x 79 inches height and has five steps. Its rubber casters protect floors while allowing for easy movement of the stockpicker truck.
This multi-tier stock cart measures 28 inch width x 60 inch height x 18 inch length, and has a powder-coated finish/coating. In addition, it has three shelves, zero drawers, a 200-pound load capacity, a single handle.
This multi-tier stock cart measures 28 inch width x 60 inch height x 18 inch length, and has a powder-coated finish/coating. In addition, it has three shelves, zero drawers, a 200-pound load capacity, a single handle.
Combine the mobility of a cart with the versatility of a step ladder with this stockpicker truck. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking.
Combine the mobility of a cart with the versatility of a step ladder with this stockpicker truck. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking.
Combine the mobility of a cart with the versatility of a step ladder with this stockpicker truck. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking.
Combine the mobility of a cart with the versatility of a step ladder with this stockpicker truck. Convenient spring loaded step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking.
Steel cantilever stock picker truck design allows for oversized packages to fit conveniently on the bottom shelf without restricting access to the packages. Eliminate the need to move around a clumsy ladder and push a cart while trying to stock or unstock shelves. Step ladder is spring loaded.
Steel cantilever stock picker truck design allows for oversized packages to fit conveniently on the bottom shelf without restricting access to the packages. Eliminate the need to move around a clumsy ladder and push a cart while trying to stock or unstock shelves. Step ladder is spring loaded.
Hi-frame stockpicker truck is perfect for large jobs. Ideal for oversized cartons, parts, and supplies. Features a spring loaded ladder with non-skid steps for safe climbing and loading. Each unit comes standard with three (3) shelves. Durable steel construction with a powder coated blue finish.
Hi-frame stockpicker truck is perfect for large jobs. Ideal for oversized cartons, parts, and supplies. Features a spring loaded ladder with non-skid steps for safe climbing and loading. Each unit comes standard with three (3) shelves. Durable steel construction with a powder coated blue finish.
This corrosion-resistant vertical-access utility cart measures 22 inch width x 50 1/2 inch height x 40 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge aluminum. In addition, it has three shelves, a 660-pound load capacity, a (2) u-shaped handle.
This corrosion-resistant vertical-access utility cart measures 22 inch width x 50 1/2 inch height x 40 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge aluminum. In addition, it has three shelves, a 660-pound load capacity, a (2) u-shaped handle.
This vertical-access utility cart measures 22 inch width x 50 1/2 inch height x 40 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, a 1,000-pound load capacity, a (2) u-shaped handle.
This vertical-access utility cart measures 22 inch width x 50 1/2 inch height x 40 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, a 1,000-pound load capacity, a (2) u-shaped handle.
This stockpicker truck measures 22 inch width x 72 inch height x 57 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge metal. In addition, it has four shelves and a 1,000-pound load capacity.
This stockpicker truck measures 22 inch width x 72 inch height x 57 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge metal. In addition, it has four shelves and a 1,000-pound load capacity.
Hardened molded bumper is a pre-drilled bumper that is constructed of fiber reinforced rubber containing nylon and polyester for all weather conditions. Bumpers provide high impact resistance and have steel reinforcement rings molded into each bumper for installation. All bumpers sold individually.
Hardened molded bumper is a pre-drilled bumper that is constructed of fiber reinforced rubber containing nylon and polyester for all weather conditions. Bumpers provide high impact resistance and have steel reinforcement rings molded into each bumper for installation. All bumpers sold individually.
This vertical-access utility cart measures 28 inch width x 50 1/2 inch height x 52 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, a 1,000-pound load capacity, a (2) u-shaped handle.
This vertical-access utility cart measures 28 inch width x 50 1/2 inch height x 52 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has two shelves, a 1,000-pound load capacity, a (2) u-shaped handle.
This stockpicker truck measures 21 7/8 inch width x 49 11/16 inch height x 40 inch length, and is grey. It is made out of 14-gauge metal. In addition, it has two shelves, a 660-pound load capacity.
This stockpicker truck measures 21 7/8 inch width x 49 11/16 inch height x 40 inch length, and is grey. It is made out of 14-gauge metal. In addition, it has two shelves, a 660-pound load capacity.
This vertical-access utility cart measures 22 inch width x 50 1/2 inch height x 40 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has three shelves, a 1,000-pound load capacity, a (2) u-shaped handle.
This vertical-access utility cart measures 22 inch width x 50 1/2 inch height x 40 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge steel. In addition, it has three shelves, a 1,000-pound load capacity, a (2) u-shaped handle.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.