CORROSION-RESISTANT VERTICAL-ACCESS UTILITY CART, 660 LB LOAD CAPACITY
CORROSION-RESISTANT VERTICAL-ACCESS UTILITY CART, 660 LB LOAD CAPACITY
VESTIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This corrosion-resistant vertical-access utility cart measures 22 inch width x 50 1/2 inch height x 40 inch length, and is blue with a powder-coated finish/coating. It is made out of 14-gauge aluminum. In addition, it has three shelves, a 660-pound load capacity, a (2) u-shaped handle.
Technical Specs
Item Corrosion-Resistant Vertical-Access Utility Cart
Finish Powder Coated
Shelf Length 35 5/8 in
Number of Shelves 3
Shelf Lip Height 2 in
Bottom Shelf Lip Height 2 in
Shelf Adjustability Fixed
Distance Between Middle and Bottom Shelf 13 in
Number of Steps 3
Caster Brake Type Side Pedal Brake
Caster Wheel Type Standard
Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
Gauge 14 ga
Includes Electrical Outlets Electrical Outlets Not Included
Colour Blue
Overall Length 40 in
Overall Height 50 1/2 in
Caster Core Material Steel
Caster Inside Bolt Hole Spacing 3 3/8 in x 3 3/8 in
Caster Mounting Plate Size 4 in x 4 1/2 in
Caster Outside Bolt Hole Spacing 2 3/4 in
Caster Wheel Width 2 in
Load Capacity 660 lb
Material Aluminum
Shelf Width 21 5/8 in
Lip Style 4-Sided Lipped
Top Shelf Lip Height 2 in
Top Shelf Height 38 in
Distance Between Shelves 13 1/2 in
Distance Between Top and Middle Shelf 13 in
Top Step Height 37 13/16 in
Caster Wheel Dia. 4 in
Caster Wheel/Tread Material Rubber
Caster/Wheel Mounting Location Standard
Handle Type (2) U-Shaped
Method of Construction Welded
Assembled/Unassembled Unassembled
Overall Width 22 in
Capacity per Shelf 330 lb
Caster Frame Material Steel
Caster Mounting Height 9 in
Caster Mounting Type Plate
Caster Wheel Tread Pattern Smooth
Country of Origin United States
(subject to change)
Alternate Products
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,421.75
/ EACH