!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG-BARREL SPLICE, LONG BARREL SIZE, PINK, 2 AWG MAX WIRE SIZE

LONG-BARREL SPLICE, LONG BARREL SIZE, PINK, 2 AWG MAX WIRE SIZE

THOMAS & BETTS

LONG-BARREL SPLICE, LONG BARREL SIZE, PINK, 2 AWG MAX WIRE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG-BARREL SPLICE, LONG BARREL SIZE, PINK, 2 AWG MAX WIRE SIZE

LONG-BARREL SPLICE, LONG BARREL SIZE, PINK, 2 AWG MAX WIRE SIZE

THOMAS & BETTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3LN07
  • Mfr. Model # 60516
  • UNSPSC # 39121408
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This long-barrel splice has an operating temperature of 194 Degrees F. It measures 1.81 inch L. It is made of copper and has 2 AWG minimum wire size to 2 AWG maximum wire size. This long-barrel splice features: for aluminum and copper concentric conductors and compact code aluminum strandings.

Technical Specs

  • ItemLong-Barrel Splice
  • Barrel SizeLong
  • Die Code42
  • For Wire TypeStranded
  • Maximum Voltage35 kV
  • Maximum Wire Size2 AWG
  • Overall Length1.81 in
  • Maximum Operating Temperature194 Degrees F
  • Seam StyleSeamless
  • Compatible with Product TypeCopper Conductor
  • Contact MaterialAluminum
  • Special FeaturesFor Aluminum and Copper Concentric Conductors and Compact Code Aluminum Strandings
  • Barrel Finish Tin Plated
  • Colour Code Pink
  • For Conductor Material Aluminum
  • Material Copper
  • Minimum Wire Size 2 AWG
  • Number of Crimps 2
  • Maximum Conductors 1
  • RoHS Compliant Yes
  • Barrel Outside Diameter 0.51 in
  • Contact Finish Tin
  • Maximum Wire Insulation Diameter 0.51 in
  • Termination Style Crimp
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list