!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHOWER STALL: E.L. MUSTEE, DURASTALL, 32 ⅝ IN X 32 ⅝ IN BASE SIZE, 75 ⅜ IN H

SHOWER STALL: E.L. MUSTEE, DURASTALL, 32 ⅝ IN X 32 ⅝ IN BASE SIZE, 75 ⅜ IN H

MUSTEE

SHOWER STALL: E.L. MUSTEE, DURASTALL, 32 ⅝ IN X 32 ⅝ IN BASE SIZE, 75 ⅜ IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHOWER STALL: E.L. MUSTEE, DURASTALL, 32 ⅝ IN X 32 ⅝ IN BASE SIZE, 75 ⅜ IN H

SHOWER STALL: E.L. MUSTEE, DURASTALL, 32 ⅝ IN X 32 ⅝ IN BASE SIZE, 75 ⅜ IN H

MUSTEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $727.92 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ARZ7
  • Mfr. Model # 80
  • UNSPSC # 30181503
  • CATALOGUE PAGE # 1708
  • Shipping Weight 55.0 lbs

Technical Specs

  • Item Shower Stall
  • Base Depth 32 5/8 in
  • Base Size 32 5/8 in x 32 5/8 in
  • CEC Compliant Not CEC Compliant
  • Colour Family Whites
  • Connection Size 2 in
  • Door Height 64 in
  • Features Slip Resistant Floor
  • Floor Shape Square
  • Includes Cartridge No
  • Includes Drain Stopper No
  • Includes Handheld Showerhead No
  • Includes Tub Spout No
  • Manufacturers Warranty Length 1 yr
  • Number of Walls 3
  • Overall Height 75 3/8 in
  • Series Durastall
  • Threshold Style Single
  • ADA Compliance Not ADA Compliant
  • Base Height 2 1/2 in
  • Base Width 32 5/8 in
  • Colour White
  • Compatible Mfr. Model Number 88.7
  • Connection Type NPT
  • Drain Location Centre
  • Floor Material Polypropylene
  • Includes Built In Soap Dish and Shampoo Container, Curtain, Drain Assembly, Rod, Shower Valve
  • Includes Check Stop No
  • Includes Fixed Showerhead Yes
  • Includes Handle Yes
  • Ligature Resistant No
  • Number of Shelves 2
  • Overall Depth 32 5/8 in
  • Plumbing Brand E.L. Mustee
  • Threshold Height 4 in
  • Wall Material Thermoplastic

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list