!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREW ANCHOR, 6 IN OVERALL L, ⅝ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, 10 PK

SCREW ANCHOR, 6 IN OVERALL L, ⅝ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, 10 PK

APPROVED VENDOR

SCREW ANCHOR, 6 IN OVERALL L, ⅝ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREW ANCHOR, 6 IN OVERALL L, ⅝ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, 10 PK

SCREW ANCHOR, 6 IN OVERALL L, ⅝ IN DIA, STEEL, ZINC PLATED, EXTERNAL HEX, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $35.56 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP32H810
  • Mfr. Model # U70520.062.0600
  • UNSPSC # 31161502
  • CATALOGUE PAGE # 1155
  • Shipping Weight 0.915 lbs

Product Details

This screw anchor is made of case hardened steel and has a zinc-plated finish. It comes in a 10-pack and meets the standards for ICC-ES ESR-2713 industry standards. This screw anchor is designed for use with concrete.

Technical Specs

  • Item Screw Anchor
  • Overall Length 6 in
  • Drive Type External Hex
  • Finish Zinc Plated
  • Removable Removable
  • Drill Bit Size 5/8 in
  • System of Measurement Inch
  • Maximum Ultimate Tension Strength 4,689 lb
  • Body Length 6 in
  • ICC Approved for Cracked Concrete No
  • Industry Standards ICC-ES ESR-2713
  • Anchor Diameter 5/8 in
  • Head Type Hex
  • Material Steel
  • Material Grade/Class Case Hardened
  • Compatible Material Concrete
  • Screw Anchor Type Concrete Screw Anchor
  • Maximum Ultimate Shear Strength 12,147 lb
  • Minimum Installation Depth 2 in
  • Edge Distance 1 3/4 in
  • ICC Approved for Un-Cracked Concrete No
  • Seismic Approved No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list