!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ¾ IN HOSE FITTING SIZE, MNPT

QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ¾ IN HOSE FITTING SIZE, MNPT

DIXON

QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ¾ IN HOSE FITTING SIZE, MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ¾ IN HOSE FITTING SIZE, MNPT

QUICK CONNECT HOSE COUPLING, ½ IN BODY SIZE, ¾ IN HOSE FITTING SIZE, MNPT

DIXON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DIX4FM6
  • Mfr. Model # 4FM6
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

This quick-connect hose coupling meets the standards for MIL-C-4109F, has a length of 3⅛ inch, a maximum operating pressure of 500 psi @ 70 Degrees F and is silver, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ¾" thread. Plus, it has an NPT connection type. This quick-connect hose coupling includes valve plus it is for use on hoses and pipes.

Technical Specs

  • ItemQuick Connect Hose Coupling
  • MaterialSteel
  • Hose Fitting GenderMale
  • Hose Fitting Size3/4 in
  • Finish/CoatingZinc-Plated
  • Max. Working Pressure @ 70 F500 psi
  • Coupling Locking TypeSleeve
  • Includes ValveValve Included
  • Thread Size3/4"
  • ColourSilver
  • For Use WithHose, Pipe
  • Max. Outside Dia.1 3/16 in
  • Interchange Type Industrial
  • Coupling Component Socket
  • Connection Type NPT
  • For Hose I.D. 3/4 in
  • Barbed Not Barbed
  • Max. Flow Rate 2,576.83 lpm
  • Seal Material Nitrile
  • Valve Type Tubular
  • Overall Length 3 1/8 in
  • Temp. Range -40 Degrees to 250 Degrees F
  • Standards MIL-C-4109F
  • Body Size - Quick Connect Air Couplings 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list